Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Lumark |
Catalog Number |
DF240WBLK120D6K |
NFFLDLC75T |
Manufacturer Number |
DF240WBLK120D6K |
NFFLD-L-C75-T |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
39111611 - Flood light
|
UPC/EAN/GTIN |
854435005044 |
00080083800988 |
Weight per package |
33.07 (lbs/each) |
65 (lbs/each) |
Description |
DF240WBLK120D6K 240W Led Flood BLK 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 21600 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 MH Equivalent Wattage, Bronze Finish, 4.33 In Height, IP65 Ip Rating, Led Lamp Type, 29.92 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 240 W Wattage, 33.07 LB Weight, 11.42
|
NFFLDLC75T 179W Led LRG FLD 4K 25036LM Trunion Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$726.92 (Each) |
$1,039.70 (Each) |
Carton/Reel |
$726.92 (1 Each) |
$1,039.70 (1 Each) |
Standard Packaging/Reel |
$726.92 (1 Each) |
$1,039.70 (1 Each) |
|
amperage rating |
- |
1.492 at (120V) |
Ballast Type |
- |
N/A |
Lamp Type |
LED |
LED |
Material |
Aluminum and Toughened Glass |
- |
Number of Lamps |
3 |
N/A |
Shape |
- |
Rectangular |
Voltage Rating |
100 to 277 V ac |
120 to 277 |
Wattage |
240 W |
- |
|
Color |
Black |
- |
Color Rendering Index |
>75 |
- |
color temperature |
6000 K |
- |
Finish |
Bronze |
- |
|
Height |
4.33 in |
- |
Length |
29.92 in |
- |
Size |
- |
31.0 IN Length 18.25 IN Width 11.0 IN Height |
Width |
11.42 in |
- |
|
Description |
240W LED FLOOD BLK 6K TRUN |
179W LED LRG FLD 4K 25036LM TRUNION MOUNT |
extra long description |
- |
ETNCL NFFLD-L-C75-T NFFLD-L C75 UNV |
Long Description |
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 21600 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 mH Equivalent Wattage, Bronze Finish, 4.33 in Height, IP65 IP Rating, LED Lamp Type, 29.92 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 240 W Wattage, 33.07 lb Weight, 11.42 |
- |
Product Type |
Led Floodlight |
NFFLD-L C75 Unv Trunnion Xo |
Short Description |
LED Floodlight, Aluminum and Toughened Glass, 240 W, 29.92 x 11.42 x 4.33 in |
- |
Special Features |
- |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
>50000 h |
- |
battery |
- |
N/A |
Brightness (Lumens) |
21600 lm |
- |
Equivalent Wattage |
750 to 1000 mH |
- |
Fixture Type |
- |
FLOODLIGHT |
ip rating |
IP65 |
- |
lumens |
- |
25942 |
Mounting Type |
Trunnion Mount |
- |
package quantity |
1 ct |
- |
Power Source |
Hardwired |
- |
Standards Met |
CE Certified;cUlus Listed |
- |
Warranty |
5 yr |
- |
|
Brand |
WEST DURABLE LIGHTING |
LUMARK |
Manufacturers Part Number |
DF240-BLK-240W120D6K |
NFFLD-L-C75-T |
sub brand |
- |
NFFLD-L Night Falcon Large |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
FLOODLIGHT |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Parking;Open Warehouse;Conference Room;Private Office;Commercial |
lighting |
Mounting |
- |
TRUNNION |
standard |
- |
UL/cUL Listed - Wet Location |