Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Lithonia Lighting |
Catalog Number |
DF50WBR120D6K |
0FL1LEDP250KMV0L |
Manufacturer Number |
DF50WBR120D6K |
OFL1 LED P2 50K MVOLT THK DDBX |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
39111611 - Flood light
|
UPC/EAN/GTIN |
854435005464 |
00889804467246 |
Weight per package |
6.61 (lbs/each) |
5 (lbs/each) |
Description |
DF50WBR120D6K 50W Led Flood BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 4500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 MH Equivalent Wattage, Bronze Finish, 7.20 In Height, IP65 Ip Rating, Led Lamp Type, 11.41 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 50 W Wattage, 6.61 LB Weight, 9.29 In Width
|
0FL1LEDP250KMV0L 45W Led FLD 50K KNK MNT
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide Flood), 70, 4466 LM Brightness (Lumens), Thermoset Powder Coat, Bronze, 7-1/16 In Length, 8-5/16 In Width, 6-7/8 In Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$190.40 (Each) |
$233.33 (Each) |
Carton/Reel |
$190.40 (1 Each) |
$233.33 (1 Each) |
Standard Packaging/Reel |
$190.40 (1 Each) |
$233.33 (1 Each) |
|
Current Rating |
- |
0.41 A @ 120 V;0.24 A @ 208 V;0.2 A @ 240 V;0.19 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
Aluminum and Toughened Glass |
Die-Cast Aluminum |
Number of Lamps |
1 |
- |
Voltage Rating |
100 to 277 V ac |
120 to 277 v |
Wattage |
50 W |
45 W |
|
Color |
Black |
Bronze |
Color Rendering Index |
>75 |
70 |
color temperature |
6000 K |
5000 k |
Finish |
Bronze |
Thermoset Powder Coat |
|
Height |
7.20 in |
6-7/8 in;17.4 cm |
Length |
11.41 in |
7-1/16 in;18 cm |
Width |
9.29 in |
8-5/16 in;21.1 cm |
|
Description |
50W LED FLOOD BRZ 6K TRUN |
45W LED FLD 50K KNK MNT |
Features |
- |
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,400 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. Product features include an integral visor as well as knuckle and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting a |
Long Description |
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 4500 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 150 mH Equivalent Wattage, Bronze Finish, 7.20 in Height, IP65 IP Rating, LED Lamp Type, 11.41 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 50 W Wattage, 6.61 lb Weight, 9.29 in Width |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide Flood), 70, 4466 lm Brightness (Lumens), Thermoset Powder Coat, Bronze, 7-1/16 in Length, 8-5/16 in Width, 6-7/8 in Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 5 lb |
Product Type |
Led Floodlight |
Floodlight |
Short Description |
LED Floodlight, Aluminum and Toughened Glass, 50 W, 11.41 x 9.29 x 7.20 in |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45W |
|
average life |
>50000 h |
50000 h |
Brightness (Lumens) |
4500 lm |
4466 lm |
Equivalent Wattage |
150 mH |
70 to 150 W (Metal Halide Flood) |
Fixture Type |
- |
Flood Light |
ip rating |
IP65 |
IP65 |
Maximum Operating Temperature |
- |
+104 °F;40 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
Mounting Type |
Trunnion Mount |
Knuckle Mount |
package quantity |
1 ct |
1 ct |
pallet quantity |
- |
192 |
Power Source |
Hardwired |
- |
Standards Met |
CE Certified;cUlus Listed |
UL Certified;DesignLights Consortium(R) (DLC) Qualified |
Warranty |
5 yr |
5 yr |
|
Brand |
WEST DURABLE LIGHTING |
Lithonia Lighting |
Manufacturers Part Number |
DF50-BRZ-50W120D6K |
OFL1 LED P2 50K MVOLT THK DDBXD M4 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
Flood Light |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
6.61 lb |
5 lb;2.27 kg |
|
Application |
Parking;Open Warehouse;Conference Room;Private Office;Commercial |
Heavy Commercial and Residential |
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
Call nearest store for Item Price
|