Item Comparison: 49560072, DHS1375

Item

49560072 - 1-3/8" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560072
1-3/8" Hole Dozer Bi-Metal Hole Saw

$13.47 Each

$646.56 (48 Each)

QTY:
Each
Add
DHS1375 - 1-3/8" X 2-3/8" Bi-Metal Hole Saw - SPC

DHS1375
1-3/8" X 2-3/8" Bi-Metal Hole Saw

$12.32 Each

$123.20 (10 Each)

QTY:
Each
Add
Nacogdoches 3 8
All Stores 464 298
Vendor Milwaukee® SPC
Catalog Number 49560072 DHS1375
Manufacturer Number 49-56-0072 DHS1375
Category Power Tools - Bits, Parts, Accessories Unassigned
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112826 - Hole saws -
UPC/EAN/GTIN 00045242192991 008925127826
Weight per package 0.21 (lbs/each) 0.27 (lbs/each)
Description 49560072 1-3/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.27 LB
DHS1375 1-3/8" X 2-3/8" Bi-Metal Hole Saw
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.47 (Each) $12.32 (Each)
Carton/Reel $13.47 (1 Each) $12.32 (1 Each)
Standard Packaging/Reel $646.56 (48 Each) $123.20 (10 Each)
Material Bi-Metal;8% Cobalt;Steel (Teeth) -
Length 2.63 -
Description 1-3/8" HOLE DOZER BI-METAL HOLE SAW 1-3/8" X 2-3/8" BI-METAL HOLE SAW
Extra Long Description MILW 49-56-0072 1-3/8" Hole Dozer H -
Features Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali -
Long Description Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.27 lb -
Product Type Hole Saw -
Short Description 7/8" Hole Saw, Bi-Metal -
Compatible With 49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor -
Media Yes -
Package Quantity 1 PK -
Teeth Per Inch 6 -
Made In USA yes -
Brand Milwaukee Electric Tool -
Manufacturers Part Number 49560072 DHS1375
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 0.27 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat