Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Diode Led |
Diode Led |
Catalog Number |
DITD12V20W |
DITD12V30W |
Manufacturer Number |
DI-TD-12V-20W |
DI-TD-12V-30W |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Dimming Ballasts
|
Dimming Ballasts
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00848333002687 |
00848333002694 |
Weight per package |
0.5 (lbs/each) |
1.2 (lbs/each) |
Description |
DITD12V20W 20W 12V Omnidrive Dimmable
Recessed Gimbal Led Fixture, Dimmable, Led For Bulb Type, 1.1 In Height, 0.14 A Input Current Rating, 110 V Ac Input Voltage Rating, 5.5 In Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V DC Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, Culus Listed, 3.8 Oz Weight, 1.8 In Width
|
DITD12V30W 30W 12V Omnidrive Dimmable
12V Omnidrive Electric Dimmable Driver - 30W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.60 (Each) |
$118.80 (Each) |
Carton/Reel |
$102.60 (1 Each) |
$118.80 (1 Each) |
Standard Packaging/Reel |
$102.60 (1 Each) |
$118.80 (1 Each) |
|
Finish |
WHITE GLOSS |
WHITE GLOSS |
Style |
Transitional |
Transitional |
|
Height |
1.1 in |
- |
Length |
5.5 in |
- |
Width |
1.8 in |
- |
|
Description |
20W 12V OMNIDRIVE DIMMABLE |
30W 12V OMNIDRIVE DIMMABLE |
Features |
OMNIDRIVE(R) Electronic Dimmable LED Drivers are our best-selling dimmable power supplies. They offer superior dimming performance for the widest range of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with:TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on |
- |
Long Description |
Recessed Gimbal LED Fixture, Dimmable, LED For Bulb Type, 1.1 in Height, 0.14 A Input Current Rating, 110 V ac Input Voltage Rating, 5.5 in Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V dc Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, cULus Listed, 3.8 oz Weight, 1.8 in Width |
12V OMNIDRIVE Electric Dimmable Driver - 30W |
Product Type |
Recessed Gimbal LED Fixture |
Electronic Dimmable Driver |
Short Description |
Recessed Gimbal LED Fixture, 20 W, 5.5 in L |
- |
Special Features |
Smooth, Flicker-Free Dimming |
- |
|
Category |
Specialty Items |
Specialty Items |
dimmable |
Yes |
- |
For Bulb Type |
LED |
- |
Input Current Rating |
0.14 A |
- |
Input Voltage Rating |
110 V ac |
- |
Maximum Operating Temperature |
+176°F;+80°C |
- |
Minimum Operating Temperature |
-40 °F |
- |
Output Current Rating |
1.66 A |
- |
Output Voltage Rating |
12 V dc |
- |
Output Wattage |
20 W |
- |
Safety Rating |
UL mA |
UL mA |
Standards Met |
cULus Listed |
- |
|
Brand |
Diode Led |
Diode Led |
Manufacturers Part Number |
DITD12V20W |
DI-TD-12V-30W |
|
Category Description |
DIMMING BALLASTS |
DIMMING BALLASTS |
Type |
Fixture Accents/Parts |
Fixture Accents/Parts |