Item Comparison: 48005021, DS0612BW5

Item

48005021 - 6" 5 Tpi The Ax Sawzall Blades 5PK - Milwaukee®

48005021
6" 5 Tpi The Ax Sawzall Blades 5PK

$20.89 Each

$1,044.50 (50 Each)

QTY:
Each
Add
DS0612BW5 - 6" 6/12TPI Bi-Metal Reciprocating Saw Blades 5PK - SPC

DS0612BW5
6" 6/12TPI Bi-Metal Reciprocating Saw Blades 5PK

$16.76 Each

$419.00 (25 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 145 314
Vendor Milwaukee® SPC
Catalog Number 48005021 DS0612BW5
Manufacturer Number 48-00-5021 DS0612BW5
Category Power Tools - Bits, Parts, Accessories Enhanced Commodity Codes - Tools & Testers
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades -
UPC/EAN/GTIN 00045242082988 008925098492
Weight per package 0.32 (lbs/each) 0.29 (lbs/each)
Description 48005021 6" 5 Tpi The Ax Sawzall Blades 5PK
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.38 LB
DS0612BW5 6" 6/12TPI Bi-Metal Reciprocating Saw Blades 5PK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.89 (Each) $16.76 (Each)
Carton/Reel $20.89 (1 Each) $16.76 (1 Each)
Standard Packaging/Reel $1,044.50 (50 Each) $419.00 (25 Each)
Material Wood;Bi-Metal (Teeth) -
Overall Length 6 in -
Description 6" 5 TPI THE AX SAWZALL BLADES 5PK 6" 6/12TPI BI-METAL RECIPROCATING SAW BLADES 5PK
Extra Long Description MILW 48-00-5021 6" 5TPI AxSawz Blad -
Features The Ax Sawzall(R) blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. -
Long Description Sawzall Blade, 1/2 in Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.38 lb -
Product Type Sawzall Blade -
Short Description 6" Sawzall Blade, 1/2 in Shank, 5 TPI, 1" Height -
Blade Length 6 in -
Blade Thickness 0.06 -
Overall Height 1 in -
Package Quantity 5 PK -
Shank Diameter 1/2 in -
Made In USA yes -
Brand Milwaukee Electric Tool -
Manufacturers Part Number 48005021 DS0612BW5
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 0.38 lb -
Application Wood Cutting -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat