Item Comparison: 48005187, DS0914BF5

Item

48005187 - 9" 14TPI Sawzall Blade For Medium Metal 5PK - Milwaukee®

48005187
9" 14TPI Sawzall Blade For Medium Metal 5PK

$22.81 Each

$570.25 (25 Each)

QTY:
Each
Add
DS0914BF5 - 9" 14/18TPI Bi-Metal Reciprocating Saw Blades 5PK - Diablo Tools, Inc.

DS0914BF5
9" 14/18TPI Bi-Metal Reciprocating Saw Blades 5PK

$21.45 Each

$536.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 95 315
Vendor Milwaukee® Diablo Tools, Inc.
Catalog Number 48005187 DS0914BF5
Manufacturer Number 48-00-5187 DS0914BF5
Category Power Tools - Bits, Parts, Accessories Enhanced Commodity Codes - Tools & Testers
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades -
UPC/EAN/GTIN 00045242082889 008925098515
Weight per package 0.35 (lbs/each) 0.51 (lbs/each)
Description 48005187 9" 14TPI Sawzall Blade For Medium Metal 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 14 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.75 In Overall Width, 0.064 LB
DS0914BF5 9" 14/18TPI Bi-Metal Reciprocating Saw Blades 5PK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.81 (Each) $21.45 (Each)
Carton/Reel $22.81 (1 Each) $21.45 (1 Each)
Standard Packaging/Reel $570.25 (25 Each) $536.25 (25 Each)
Material Bi-Metal -
Length 9 -
Overall Length 9 in -
Thickness 35 -
Width 0.75 -
Description 9" 14TPI SAWZALL BLADE FOR MEDIUM METAL 5PK 9" 14/18TPI BI-METAL RECIPROCATING SAW BLADES 5PK
Extra Long Description MILW 48-00-5187 9" 14TPI SawBlade5C -
Features Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. -
Long Description Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 14 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.75 in Overall Width, 0.064 lb -
Product Type Metal Blade -
Short Description Metal Blade, 1/2 in Shank, Bi-Metal, 14 TPI -
Special Features Double Relief Angle Reduces Tooth Stress For Long Life;Matrix Ii Bi-Metal Teeth For Greater Durability;Package Quantity: 5;Precision Forming Process Creates Sharper Teeth For Fast Cutting;Shank: 1/2 IN Universal -
Blade Length 9 in -
Blade Thickness 0.04 -
Media Yes -
Overall Width 0.75 in -
Package Quantity 5 PK -
Shank Diameter 1/2 in -
Teeth Per Inch 14 -
Made In USA yes -
Brand Milwaukee Electric Tool -
Manufacturers Part Number 48-00-5187 DS0914BF5
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 0.064 lb -
Application Metal Cutting -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat