Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
FSK1DR |
DS23 |
Manufacturer Number |
FSK-1DR |
DS23 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00781381347358 |
00782274224909 |
Weight per package |
0.18 (lbs/each) |
0.12 (lbs/each) |
Description |
FSK1DR FS Box Dup PL
1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 or 3 Wire Duplex Receptacles
|
DS23 1G FS Duplex Cover, Sheet STL
Device Box Cover, On-Off Hole Lock Box Style, DS Model, Rectangular, 1 Gang, Surface Mount, 0.12 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.56 (Each) |
$10.67 (Each) |
Carton/Reel |
$239.00 (25 Each) |
$10.67 (1 Each) |
Standard Packaging/Reel |
$478.00 (50 Each) |
$266.75 (25 Each) |
|
Material |
Steel |
Sheet Steel |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Finish |
Zinc Electroplate |
- |
|
Description |
FS BOX DUP PL |
1G FS DUPLEX COVER, SHEET STL |
extra long description |
APP FSK-1DR SINGLE GANG STEEL COVER |
CRS-H DS23 SGL GNG SHT STEEL SURFAC |
Features |
- |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
Long Description |
1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 Or 3 Wire Duplex Receptacles |
Device Box Cover, On-Off Hole Lock Box Style, DS Model, Rectangular, 1 Gang, Surface Mount, 0.12 lb/EA |
Product Type |
Single Gang Steel Cover |
Device Box Cover |
Short Description |
- |
FS/FC Device Box Cover, DS, On-Off Hole Lock, Steel |
Special Features |
Covers have captive stainless steel screws to speed installation, prevents loss of screws; Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box; Less gasket |
Two Gang, With Operating Mechanism and Gasket |
|
Box Style |
- |
On-Off Hole Lock |
dimensions |
- |
2.7500 IN X 0.1900 IN X 4.2800 IN |
for use with |
- |
Rigid Conduit Body |
Mounting Type |
- |
Surface Mount |
number of outlet |
(2) Duplex Receptacle |
- |
package quantity |
- |
25 PK;1 CT |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
FSK-1DR |
DS23 |
Model |
- |
DS |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
1-Gang Box Cover |
Duplex Receptacle Cover |
|
|
Application |
For Use With Standard 2 Or 3 Wire Duplex Receptacles |
Ordinary/Non-Hazardous Location |
Mounting |
BOX |
SURFACE |