Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DV10PHWH |
DV10PWH |
Manufacturer Number |
DV-10PH-WH |
DV-10P-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557748070 |
00027557688079 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
DV10PHWH Diva 1000W SP White Clam
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W Clamshell Packaging In White
|
DV10PWH Diva 1000W SP White
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W In White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$96.66 (Each) |
$96.66 (Each) |
Carton/Reel |
$96.66 (1 Each) |
$96.66 (1 Each) |
Standard Packaging/Reel |
$96.66 (1 Each) |
$579.96 (6 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Material |
METAL/PLASTIC |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
1,000 |
1,000 |
|
|
Size |
4.69 x 2.94 |
4.69 x 2.94 |
|
Description |
DIVA 1000W SP WHITE CLAM |
DIVA 1000W SP WHITE |
extra long description |
LUT DV-10PH-WH DIVA INC 1000W WHITE |
LUT DV-10P-WH DIVA INC 1000W WHITE |
Long Description |
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W clamshell packaging in white |
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in white |
Product Type |
Diva Inc 1000W White CLM |
Diva Inc 1000W White |
Special Features |
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DV-10PH-WH |
DV-10P-WH |
sub brand |
Diva |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, single-pole, clamshell packaging |
Dimmer, single-pole |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
Frequency Rating |
60 |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 |
standard |
UL, CSA, NOM |
UL, CSA, NOM |