Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PBR |
DV600PBR |
Manufacturer Number |
DVCL153PBR |
DV-600P-BR |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003018 |
00027557688154 |
Weight per package |
0.25 (lbs/each) |
0.08 (lbs/each) |
Description |
DVCL153PBR Diva 150W Led 3WAY Brown
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DV600PBR Diva 600W SP Brown
00027557688154|0027557|027557688154|02755768815|68815|DV 600P BR|DV600PBR|DV-600P-BR|Diva Inc 600W Brown|Lewtron Electronics DV 600P BR|Lewtron Electronics DV600PBR|Lewtron Electronics DV-600P-BR|Lootron Electronics DV 600P BR|Lootron Electronics DV600PBR|Lootron Electronics DV-600P-BR|Lutron DV 600P BR|Lutron DV600PBR|Lutron DV-600P-BR|Lutron Electric DV 600P BR|Lutron Electric DV600PBR|Lutron Electric DV-600P-BR|Lutron Electronics DV 600P BR|Lutron Electronics DV600PBR|Lutron Electronics DV-600P-BR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$25.96 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$623.04 (24 Each) |
Standard Packaging/Reel |
$768.72 (24 Each) |
$1,246.08 (48 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
- |
Material |
METAL/PLASTIC |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Height |
4.69 in;119 mm |
- |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA 150W LED 3WAY BROWN |
DIVA 600W SP BROWN |
extra long description |
LUT DVCL-153P-BR DIVA CFL/LED BOXED |
- |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA |
00027557688154|0027557|027557688154|02755768815|68815|DV 600P BR|DV600PBR|DV-600P-BR|DIVA INC 600W BROWN|Lewtron Electronics DV 600P BR|Lewtron Electronics DV600PBR|Lewtron Electronics DV-600P-BR|Lootron Electronics DV 600P BR|Lootron Electronics DV600PBR|Lootron Electronics DV-600P-BR|Lutron DV 600P BR|Lutron DV600PBR|Lutron DV-600P-BR|LUTRON ELECTRIC DV 600P BR|LUTRON ELECTRIC DV600PBR|LUTRON ELECTRIC DV-600P-BR|LUTRON ELECTRONICS DV 600P BR|LUTRON ELECTRONICS DV600PBR|LUTRON ELECTRONICS DV-600P-BR |
Product Type |
Diva CFL/Led Boxed Brown |
Obsolete-Diva Inc 600W Brown |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, Brown |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CA;24 PK |
- |
Power Rating |
150 W;6000 W |
- |
Switch Type |
Wallbox Switch |
- |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153P-BR |
DV-600P-BR |
sub brand |
Diva(R) |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole |
Dimmer, single-pole |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |