Item Comparison: E4RTATSB, TC1R

Item

E4RTATSB - 4" N-Ic At RMDL 120V W/SCKT BRKT - Halo

E4RTATSB
4" N-Ic At RMDL 120V W/SCKT BRKT

$17.48 Each

$17.48 (1 Each)

QTY:
Each
Add
TC1R - 4" Incandescent Non-Ic Ra - Juno

TC1R
4" Incandescent Non-Ic Ra

$26.17 Each

$314.04 (12 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 999 109
Vendor Halo Juno
Catalog Number E4RTATSB TC1R
Manufacturer Number E4RTATSB TC1R
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083751501 00661209017987
Weight per package 1.7299 (lbs/each) 1.57 (lbs/each)
Description E4RTATSB 4" N-Ic At RMDL 120V W/SCKT BRKT
Remodel Housing, 120 V Ac, 500 Ma, 60 W, 6 In Width, 1.7299 LB
TC1R 4" Incandescent Non-Ic Ra
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 1.57 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.48 (Each) $26.17 (Each)
Carton/Reel $17.48 (1 Each) $26.17 (1 Each)
Standard Packaging/Reel $17.48 (1 Each) $314.04 (12 Each)
amperage rating 0.5 at (120V) -
Ballast Type N/A -
Current Rating 500 mA -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) Incandescent
Number of Lamps N/A 1
Shape - Round
Voltage Rating 120 V ac -
Wattage 60 W 75 W
Finish - Galvanized
fixture material - steel
Housing Material - Aluminum
Height - 5.25
Length - 11.5
Width 6 in 4.75
Construction - Remodel
Description 4" N-IC AT RMDL 120V W/SCKT BRKT 4" INCANDESCENT NON-IC RA
extra long description CLS E4RTATSB 4" NON-IC,A-T,RMDL 120 LITH TC1R 4IN Incandescent Remodel
Features The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The non-IC remodel housing is ideal for applications where the backside of the ceiling is not accessible. The housing is designed to be installed in non-insulated areas or where insulation is spaced 3 inches away from the housing.
Long Description Remodel Housing, 120 V ac, 500 mA, 60 W, 6 in Width, 1.7299 lb Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 in Aperture Size, 1.57 lb
Product Type 4" Non-Ic, A-T, RMDL 120VLNVLTG, Adj SKTBRK Incandescent Airtight Housing
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed 6" Incandescent Airtight Housing, 75W, 120V, Aluminum
Special Features For use in insulated ceilings -
dimensions - 4.75 x 4.75 x 5.25
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings -
Maximum Operating Temperature - 25
Mounting Type Recessed Mount -
package quantity 1 ct 1 CT;12 PK
Power Source - Hardwired
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint UL Listed;CSA Certified
Warranty - 5
Brand Halo Housings/Trims/Other JUNO
Manufacturers Part Number E4RTATSB TC1R
sub brand - Juno(R)
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" E4 Housing Housing
aperture size - 4 in
Weight 1.7299 lb 1.57 lb
Application lighting Recessed Residential;Damp Location
environmental conditions - Indoor
Mounting - Recessed
standard Wet Locations;Damp Locations;cULus Listed;Airtite CSA,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat