Item Comparison: E7ICAT, 17002A

Item

E7ICAT - 6" Ic, At NC HSNG, 120V - Cooper Halo

E7ICAT
6" Ic, At NC HSNG, 120V

$12.5299 Each

$75.18 (6 Each)

QTY:
Each
17002A - 6" Ic Airtight Housing - Nicor Inc.

17002A
6" Ic Airtight Housing

$9.4299 Each

$9.43 (1 Each)

QTY:
Each
Stock Availability
Nacogdoches 587 0
All Stores 13,817 50
Basic Specs
Vendor Cooper Halo Nicor Inc.
Catalog Number E7ICAT 17002A
Manufacturer Number E7ICAT 17002A
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111515 - Downlighting fixtures 39111802 - Lamp housings
UPC/EAN/GTIN 00080083737727 00767706007558
Weight per package 2.5 (lbs/each) 2.68 (lbs/each)
Description E7ICAT 6" Ic, At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
17002A 6" Ic Airtight Housing
Recessed Downlight Housing, 7-1/2 Inch; New Construction Installation; Ul, Ul (Canada and Us), Cul Approval; Residential, Commercial Application; Insulated Ceiling Type; 6 Inch Nominal Aperture Size; Round Aperture Shape
Price & Packaging
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.53 (Each) $9.43 (Each)
Carton/Reel $12.53 (1 Each) $9.43 (1 Each)
Standard Packaging/Reel $75.18 (6 Each) $9.43 (1 Each)
Features
amperage rating 750m lm -
Ballast Type N/A INCH -
Cover Type - 08533914562
Lamp Included N/A IN -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps N/A -
Voltage Rating 120 V ac -
Wattage 05156 -
Material, Color, and Finish
Color - Includes (3) Push-In Wire Connectors, (4) Double Headed Captive Nails
Finish Unfinished -
Style (blank) -
Dimensions and Weight
Ceiling Opening Size - 6-1/8 INCH
Height COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS 7-1/2 INCH
Length 17 W -
Width COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS -
Descriptions
Additional Information - Includes (3) Push-In Wire Connectors, (4) Double Headed Captive Nails
Commodity Description - INCANDESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING
Description 6" IC, AT NC HSNG, 120V 6" IC AIRTIGHT HOUSING
Features The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. -
Long Description Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb RECESSED DOWNLIGHT HOUSING, 7-1/2 INCH; NEW CONSTRUCTION INSTALLATION; UL, UL (CANADA AND US), CUL APPROVAL; RESIDENTIAL, COMMERCIAL APPLICATION; INSULATED CEILING TYPE; 6 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE
Product Type Recessed Housing Recessed Downlight Housing
Short Description 6" IC Recessed Housing, 120 VAC, Recessed, 1CT -
Special Features For use in insulated ceilings -
Additional Information
Air Rating - Airtight
Aperture Shape - ROUND
Ceiling Type - INSULATED
for use with Variety of Trims;Create Different Lighting Effects;Insulated Ceilings -
Junction Box Type - 3/4 Inch Knockout, (4) Pryout
Mounting Type Recessed Mount -
Nominal Aperture Size - 6 INCH
package quantity 1 CT;6 PK -
Socket Type 78172005503 -
Standards Met cULus Listed;RoHS Complaint -
Turn OFF Light Level - 6 Inch
Wall Plate Type - 3/4 Inch Knockout, (4) Pryout
Manufacturer Information
Brand HALO Nicor Inc.
Manufacturers Part Number E7ICAT 17002A
sub brand E7ICAT -
Taxonomies, Classifications, and Categories
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing Round IN
Packaging
Weight 2.5 lb -
Uses, Certifications, and Standards
Application Lighting RESIDENTIAL, COMMERCIAL
Approval - UL, UL (CANADA AND US), CUL
Installation - NEW CONSTRUCTION
Mounting Recessed UL, UL (Canada and US), CUL
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
Used On - Insulated
 
QTY:
Each
QTY:
Each