Item Comparison: E7ICAT, DH6ICAQ

Item

E7ICAT - 6" Ic, At NC HSNG, 120V - Cooper Halo

E7ICAT
6" Ic, At NC HSNG, 120V

$12.5299 Each

$75.18 (6 Each)

QTY:
Each
DH6ICAQ - 6" Ic Rated Air Tight Rec - SPC

DH6ICAQ
6" Ic Rated Air Tight Rec

$9.12 Each

$1,969.92 (216 Each)

QTY:
Each
Stock Availability
Nacogdoches 552 0
All Stores 16,052 17
Basic Specs
Vendor Cooper Halo SPC
Catalog Number E7ICAT DH6ICAQ
Manufacturer Number E7ICAT N/A
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111515 - Downlighting fixtures -
UPC/EAN/GTIN 00080083737727 64871511671
Weight per package 2.5 (lbs/each) 0
Description E7ICAT 6" Ic, At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
DH6ICAQ 6" Ic Rated Air Tight Rec
Price & Packaging
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.53 (Each) $9.12 (Each)
Carton/Reel $12.53 (1 Each) $54.72 (6 Each)
Standard Packaging/Reel $75.18 (6 Each) $1,969.92 (216 Each)
Features
amperage rating 750m lm -
Ballast Type N/A INCH -
Lamp Included N/A IN -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps N/A -
Voltage Rating 120 V ac -
Wattage 05156 -
Material, Color, and Finish
Finish Unfinished -
Style (blank) -
Dimensions and Weight
Height COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS -
Length 17 W -
Width COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS -
Descriptions
Description 6" IC, AT NC HSNG, 120V 6" IC RATED AIR TIGHT REC
Features The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. -
Long Description Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb -
Product Type Recessed Housing -
Short Description 6" IC Recessed Housing, 120 VAC, Recessed, 1CT -
Special Features For use in insulated ceilings -
Additional Information
for use with Variety of Trims;Create Different Lighting Effects;Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 CT;6 PK -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Manufacturer Information
Brand HALO -
Manufacturers Part Number E7ICAT -
sub brand E7ICAT -
Taxonomies, Classifications, and Categories
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
Packaging
Weight 2.5 lb -
Uses, Certifications, and Standards
Application Lighting -
Mounting Recessed -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
QTY:
Each