Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
E7ICATELL |
L7XR6 |
Manufacturer Number |
E7ICAT-ELL |
L7X R6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737727 |
00784231091906 |
Weight per package |
2.5 (lbs/each) |
3.35 (lbs/each) |
Description |
E7ICATELL 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length
|
L7XR6 6" Ic/Non-Ic Air-Tight Housing
Recessed Incandescent Housings For 2X8 New Construction. Approved For Direct Burial In Insulation and All Ceiling and Wiring Types.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$14.90 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$89.40 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Included |
- |
NO |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Halogen,Incandescent,LED - Static |
Material |
Aluminum |
Steel |
Number of Lamps |
N/A |
1 |
Shape |
- |
Round |
Voltage Rating |
120 V ac |
120 |
Wattage |
N/A |
- |
|
|
Height |
- |
6.875 |
Length |
- |
17 |
Width |
- |
13.875 |
|
Construction |
- |
New Construction |
Description |
6" IC AT NC HSNG, 120V |
6" IC/NON-IC AIR-TIGHT HOUSING |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
LITH L7X R6 6 IN air-tight, IC/Non- |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Contractor Select |
Long Description |
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length |
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types. |
Product Type |
Recessed Housing |
6 In Air-Tight, Ic/Non-Ic Housing |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
- |
Special Features |
For use in insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Hardware |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;108 PK |
- |
pallet quantity |
- |
120 |
Power Source |
- |
Hardwired |
Socket Type |
E26 |
Medium: E26 |
Standards Met |
cULus Listed;RoHS Complaint |
- |
Warranty |
- |
1 |
|
Brand |
Eaton Lighting |
Lithonia Lighting |
Manufacturers Part Number |
E7ICAT |
L7X R6 |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
Downlight |
|
|
|
Application |
lighting |
Hospitality,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
cUL |
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
Call nearest store for Item Price
|