Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
EBS3 |
BLS3 |
Manufacturer Number |
EBS3 |
BLS003 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634707455 |
00079458120479 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
EBS3 3A 600V Fast Acting Midget Fuse
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 3 A, Non-Indicating, 10 Kaic, Standard, 600 V
|
BLS3 3A 600V 13/32X1-3/8 Fa Midget Fuse
Midget Fuse, 1 H @ 135%;2 Min @ 200% Response Time, 3 A, 600 V Ac, Dual Element, Cartridge Terminal, 0.406 In Diameter, 1.375 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.01 (Each) |
$0.00 (Each) |
Carton/Reel |
$37.01 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$370.10 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
- |
3 |
Current Rating |
- |
3 A |
interrupt rating |
- |
10000 A |
Terminal Type |
- |
Cartridge |
Voltage Rating |
- |
600 V ac |
|
Diameter |
- |
0.406 in;10.31 mm |
Overall Length |
- |
1.375 in;34.925 mm |
|
Description |
3A 600V FAST ACTING MIDGET FUSE |
3A 600V 13/32X1-3/8 FA MIDGET FUSE |
extra long description |
EFSE EBS3 UL FAST ACTING MIDGET FUS |
L-FSE BLS003 FUS 600V F/A MIDGET 3A |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Eaton Edison EBS fuse, Economical design, Supplemental protection for non-inductive control and lighting circuits, 3 A, Non-indicating, 10 kAIC, Standard, 600 V |
Midget Fuse, 1 h @ 135%;2 min @ 200% Response Time, 3 A, 600 V ac, Dual Element, Cartridge Terminal, 0.406 in Diameter, 1.375 in Overall Length, 0.02 lb |
Product Type |
Ul Fast Acting Midget Fus |
Midget Fuse |
Short Description |
- |
5A 600V 13/32X1-3/8 Midget Fuses, Fast Acting |
Special Features |
- |
RoHS |
|
dimensions |
0.0010 IN X 0.0010 IN X 0.0010 IN |
- |
Element Type |
- |
Dual |
Fuse Speed |
- |
Fast Acting |
Fuse Type |
- |
Midget |
media |
Yes |
- |
package quantity |
- |
10 CT |
Response Time |
- |
1 h @ 135%;2 min @ 200% |
Standards Met |
- |
UL Listed;CSA Certified |
|
Brand |
EDISON |
Littelfuse |
Manufacturers Part Number |
EBS3 |
BLS003 |
sub brand |
- |
BLS |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Fast-Acting Fuse |
|
|
Application |
Datacenters - Facilities: Critical Power |
low amp - space saving |
standard |
UL Listed,CSA Certified,Not Applicable |
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
Call nearest store for Item Price
|