Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
ECC225F |
ECB225F |
Manufacturer Number |
ECC225F |
ECB225F |
Category |
Circuit Breaker Enclosures -
2 Pole Circuit Breaker Enclosu
|
Circuit Breaker Enclosures -
2 Pole Circuit Breaker Enclosu
|
Classification |
Breaker Enclosures With or Without Breaker
|
Breaker Enclosures With or Without Breaker
|
UNSPSC |
39121601 - Circuit breakers
|
39121318 - Circuit breaker enclosure
|
UPC/EAN/GTIN |
00782114225196 |
00782113098753 |
Weight per package |
13.7 (lbs/each) |
14.5 (lbs/each) |
Description |
ECC225F Circuit BRKR Enclosure Indoor Flush Mount
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225AMP, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Single- and Three-Phase
|
ECB225F 1PH 225A Indoor Flush Encl For CSR Breaker
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$283.90 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$283.90 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
225A |
interrupt rating |
10 kAIC |
10 kAIC |
used with |
- |
CSR circuit breakers |
Voltage Rating |
225V |
240V |
Wire Size |
- |
Determined by circuit breaker installed |
|
Description |
CIRCUIT BRKR ENCLOSURE INDOOR FLUSH MOUNT |
1PH 225A INDOOR FLUSH ENCL FOR CSR BREAKER |
extra long description |
ETN ECC225F Enclosure, Indoor Flush |
- |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
- |
Long Description |
Eaton Type CH Style 3/4 in Loadcenter and Breaker Accessories,Circuit breaker unit enclosure,225Amp,10 kAIC,225 V,CH,Determined by circuit breaker installed,CCV,CC Circuit breakers,NEMA 1,Single- and three-phase |
- |
Product Type |
Enclosure, Indoor Flush Mount |
Type CH Style 3/4 In Loadcenter and Breaker Accessories |
|
dimensions |
25.0000 IN X 10.0000 IN X 4.5000 IN |
- |
media |
Yes |
- |
phasing |
- |
TO opposite |
|
Brand |
EATON CUTLER-HAMMER |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
ECC225F |
ECB225F |
|
Category Description |
Breaker Enclosures with or without Breaker |
Breaker Enclosures with or without Breaker |
Type |
Accessory |
Circuit breaker unit enclosure |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Power Distribution |
Enclosure |
- |
NEMA 1 |
Mounting |
- |
Flush mounting |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|