Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AN16BN0AC |
ECN0501AAA |
Manufacturer Number |
AN16BN0AC |
ECN0501AAA |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Freedom/Nema Style
|
Enclosed
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782113971568 |
00782114015797 |
Weight per package |
2.1 (lbs/each) |
5.5 (lbs/each) |
Description |
AN16BN0AC Nema Open 3P STR Size 0 120V Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
|
ECN0501AAA Non-Combo Nema 1 FVNR SZ 0 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$877.20 (Each) |
$509.50 (Each) |
Carton/Reel |
$877.20 (1 Each) |
$509.50 (1 Each) |
Standard Packaging/Reel |
$877.20 (1 Each) |
$509.50 (1 Each) |
|
Number of Phases |
- |
1 |
Poles |
Three-pole |
- |
|
|
Description |
NEMA OPEN 3P STR SIZE 0 120V COIL |
NON-COMBO NEMA 1 FVNR SZ 0 120V COIL |
extra long description |
ETN AN16BN0AC NEMA OPEN 3P STR SIZE |
ETN ECN0501AAA NON-COMBO NEMA 1 FVN |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Eaton Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 18A, Three-pole, Size 0 |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.5 lb |
Product Type |
Nema Open 3P STR Size 0 120V Coil |
Non-Combination Non-Reversing Starter |
Short Description |
- |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.5 lb |
Special Features |
Starter w/C306 bi-metal OLR |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
|
Coil Voltage |
- |
110 to 120 V ac |
dimensions |
4.6100 IN X 4.3800 IN X 3.3100 IN |
11.6000 IN X 7.6000 IN X 7.4000 IN |
Enclosure Type |
- |
Nema 1 |
Standards Met |
- |
UL Listed;CSA Certified |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
AN16BN0AC |
ECN0501AAA |
|
Category Description |
FREEDOM/NEMA STYLE |
ENCLOSED |
Type |
Motor control starter |
Motor control starter |
|
|
Application |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Unknown - Unknown: Undefined |
Mounting |
HORIZONTAL |
- |
standard |
UL Listed,CSA Certified |
UL Listed file E1491,Contact Manufacturer |