Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Edison |
Catalog Number |
FRNR175 |
ECNR175 |
Manufacturer Number |
FRN-R-175 |
ECNR175 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00051712507479 |
00782634507475 |
Weight per package |
0.81 (lbs/each) |
0.95 (lbs/each) |
Description |
FRNR175 175A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 175 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
|
ECNR175 175A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$129.23 (Each) |
$102.78 (Each) |
Carton/Reel |
$129.23 (1 Each) |
$102.78 (1 Each) |
Standard Packaging/Reel |
$129.23 (1 Each) |
$102.78 (1 Each) |
|
amperage rating |
175 A |
- |
Characteristics |
- |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
connection |
Blade End X Blade End |
- |
Current Rating |
- |
175 AMPERE |
interrupt rating |
20 kAIC at 125 Vdc200 kAIC at 250 Vac |
- |
Interrupting Rating |
- |
200 KILOAMPERE (SYMMETRICAL) |
Terminal Type |
- |
Blade |
Voltage Rating |
250 VAC, 125 VDC |
250 VAC, 125 VDC |
|
Diameter |
- |
1.56 INCH |
Length |
- |
7.13 INCH |
Size |
1.56 In Diameter X 7.13 In Length |
- |
|
Additional Information |
- |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
Commodity Description |
- |
DUAL ELEMENT FUSES |
Description |
175A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
175A 250V CLASS RK5 TIME DELAY CL FUSE |
extra long description |
BUSS FRN-R-175 FUSETRON DUAL-ELEMEN |
CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 175 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL |
Features |
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes). |
- |
Long Description |
Eaton Bussmann series FRN-R fuse, 175 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 125 Vdc,200 kAIC at 250 V, Standard, 250 V, 125 Vdc |
UL CLASS RK-5 TIME DELAY |
Product Type |
Fusetron Dual-Element Class RK5 |
Power Fuse |
|
class |
Class RK5 |
- |
dimensions |
2.0000 IN X 0.5600 IN X 0.5600 IN |
- |
element |
Dual |
- |
media |
Yes |
- |
Response Time |
10 S at 500% |
- |
|
Brand |
Eaton |
EDISON |
Manufacturers Part Number |
FRN-R-175 |
ECNR175 |
Model |
- |
ECNR |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS RK5 |
|
Manufacturer Status |
- |
Non-Stock |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
Approval |
- |
UL, CSA C22.2, CE |
standard |
CE Marked |