Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Eaton Bussmann Series |
Catalog Number |
ECNR225 |
FRNR225 |
Manufacturer Number |
ECNR225 |
FRN-R-225 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634507499 |
00051712507493 |
Weight per package |
1.93 (lbs/each) |
1.93 (lbs/each) |
Description |
ECNR225 225A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
FRNR225 225A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 225 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$182.11 (Each) |
$232.80 (Each) |
Carton/Reel |
$182.11 (1 Each) |
$232.80 (1 Each) |
Standard Packaging/Reel |
$182.11 (1 Each) |
$232.80 (1 Each) |
|
amperage rating |
- |
225 A |
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
connection |
- |
Blade End X Blade End |
Current Rating |
225 AMPERE |
- |
interrupt rating |
- |
200 kAIC at 250 Vac20 kAIC at 125 Vdc |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Blade |
- |
Voltage Rating |
250 VAC/VDC |
250 VAC, 125 VDC |
|
Diameter |
2.38 INCH |
- |
Length |
8.63 INCH |
- |
Size |
- |
2.38 In Diameter X 8.63 In Length |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
225A 250V CLASS RK5 TIME DELAY CL FUSE |
225A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
extra long description |
CLASS RK5 TYPE; 8.63 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC/VDC VOLTAGE RATING; 2.38 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 225 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL |
BUSS FRN-R-225 FUSETRON DUAL-ELEMEN |
Features |
- |
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes). |
Long Description |
UL CLASS RK-5 TIME DELAY |
Eaton Bussmann series FRN-R fuse, 225 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 125 Vdc,200 kAIC at 250 V, Standard, 250 V, 125 Vdc |
Product Type |
Power Fuse |
Fusetron Dual-Element |
|
class |
- |
Class RK5 |
dimensions |
- |
2.0000 IN X 0.5600 IN X 0.5600 IN |
element |
- |
Dual |
media |
- |
Yes |
Response Time |
- |
10 S at 500% |
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
ECNR225 |
FRN-R-225 |
Model |
ECNR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
FUSE |
|
Manufacturer Status |
Non-Stock |
- |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Approval |
UL, CSA C22.2, CE |
- |
standard |
- |
CE Marked |