Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Eaton Bussmann Series |
Catalog Number |
ECNR45 |
FRNR45 |
Manufacturer Number |
ECNR45 |
FRN-R-45 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634507376 |
00051712101790 |
Weight per package |
0.12 (lbs/each) |
0.12 (lbs/each) |
Description |
ECNR45 45A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
FRNR45 45A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 45 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.78 (Each) |
$26.05 (Each) |
Carton/Reel |
$19.78 (1 Each) |
$260.50 (10 Each) |
Standard Packaging/Reel |
$197.80 (10 Each) |
$260.50 (10 Each) |
|
amperage rating |
- |
45 A |
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
45 AMPERE |
- |
interrupt rating |
- |
200 kAIC at 250 Vac20 kAIC at 125 Vdc |
Interrupting Rating |
200000 AMPERE (SYMMETRICAL) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 VAC |
250 VAC, 125 VDC |
|
Diameter |
13/16 INCH |
- |
Length |
3 INCH |
- |
Size |
- |
0.81 In Diameter X 3.00 In Length |
|
Additional Information |
CURRENT LIMITING |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
45A 250V CLASS RK5 TIME DELAY CL FUSE |
45A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
extra long description |
CLASS RK5 TYPE; 3 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 45 AMP CURRENT RATING; 10 SECOND TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; ECNR MODEL |
BUSS FRN-R-45 FUSETRON DUAL-ELEMENT |
Features |
- |
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes). |
Long Description |
UL CLASS RK-5 TIME DELAY |
Eaton Bussmann series FRN-R fuse, 45 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC at 250 V,20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc |
Product Type |
Power Fuse |
Fusetron Dual-Element Class RK5 |
|
class |
- |
Class RK5 |
dimensions |
- |
3.0000 IN X 0.8100 IN X 0.8100 IN |
element |
- |
Dual |
media |
- |
Yes |
Response Time |
- |
10 S at 500% |
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
ECNR45 |
FRN-R-45 |
Model |
ECNR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
FUSE |
|
Manufacturer Status |
Non-Stock |
- |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Approval |
UL, CSA C22.2 |
- |
standard |
- |
CE Marked |