Item Comparison: ECSR175, FRSR175

Item

ECSR175 - 175A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Edison

ECSR175
175A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$263.36 Each

$263.36 (1 Each)

QTY:
Each
Add
FRSR175 - 175A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR175
175A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$263.36 Each

$263.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 196 196
Vendor Edison Eaton Bussmann Series
Catalog Number ECSR175 FRSR175
Manufacturer Number ECSR175 FRS-R-175
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634508472 00051712508476
Weight per package 1.03 (lbs/each) 1.03 (lbs/each)
Description ECSR175 175A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Ul Class RK-5 Time Delay
FRSR175 175A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 175 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $263.36 (Each) $263.36 (Each)
Carton/Reel $263.36 (1 Each) $263.36 (1 Each)
Standard Packaging/Reel $263.36 (1 Each) $263.36 (1 Each)
amperage rating - 175
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 175 AMPERE -
interrupt rating - 200 kAIC at 600 Vac20 kAIC at 300 Vdc
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 600 VAC 600 Vac, 300 Vdc
Diameter 1.61 INCH -
Length 9.63 INCH -
Size - 1.61 In Diameter X 9.63 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description - 175A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 9.63 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.61 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 175 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL BUSS FRS-R-175 FUSETRON DUAL ELEMEN
Features - Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description UL CLASS RK-5 TIME DELAY Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 175 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Product Type Power Fuse Fusetron Dual Element Fuse Class RK5
Special Features - Renewable
dimensions - 9.6300 IN X 1.8400 IN X 1.8400 IN
element - Dual
Fuse Class - Class RK5
Response Time - 10 S at 500%
Brand EDISON FUSE, INC. Eaton
Manufacturers Part Number ECSR175 FRS-R-175
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Status Inactive -
Application - Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat