Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
EDCC5 |
LPCC5 |
Manufacturer Number |
T626-EDCC5 |
LP-CC-5 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634808176 |
00051712180337 |
Weight per package |
0.01 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC5 5A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
|
LPCC5 5A 600V TD Class CC Low Peak Fuse
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 5 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 150 VDC, Melamine Tube, Standard, 10, 600 V, 150 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$51.11 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$511.10 (10 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$511.10 (10 Each) |
|
amperage rating |
- |
5 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
- |
5 A |
interrupt rating |
- |
200 kAIC at 600 Vac20 kAIC at 150 Vdc |
Material |
- |
Melamine Tube |
Voltage Rating |
- |
600//150 |
|
Diameter |
- |
0.41 in;10.3 mm |
Overall Length |
- |
1.5 in38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
5A 600V CLASS CC TIME DELAY COMPACT FUSE |
5A 600V TD CLASS CC LOW PEAK FUSE |
extra long description |
EFSE EDCC5 600V CLASS CC TIME-DELAY |
BUSS LP-CC-5 LOW PEAK CC TIME DELAY |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Eaton Edison EDCC fuse, Non-indicating, 5 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc |
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 5 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC at 600 V,20 kAIC at 150 Vdc, Melamine tube, Standard, 10, 600 V, 150 Vdc |
Product Type |
600V Class CC Time-Delay |
Low Peak CC Time Delay |
Short Description |
- |
Low Peak Fuse, Class CC, 5 A, 600 VAC;150 V dc |
Special Features |
- |
Rejection Style |
|
amps |
5 |
- |
class |
- |
Class CC |
dimensions |
- |
0.4100 IN X 0.4100 IN X 1.5000 IN |
element |
- |
Dual |
Element Type |
- |
Dual |
Fuse Class |
- |
Class CC |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Class CC Fuses - Branch Circuits |
- |
media |
- |
Yes |
package quantity |
- |
10 CT |
Response Time |
- |
12 S at 200% |
Standards Met |
- |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
COOPER BUSSMANN |
Manufacturers Part Number |
EDCC5 |
LP-CC-5 |
sub brand |
- |
Bussmann series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
FUSE |
|
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
- |
CE Marked,RoHS Compliant |