Nacogdoches |
6 |
3 |
All Stores |
|
|
|
Vendor |
Sure-Lites |
Lithonia Lighting |
Catalog Number |
SEL17 |
ELM2LM12 |
Manufacturer Number |
SEL17 |
ELM2L M12 |
Category |
Enhanced Commodity Codes -
Lighting
|
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00080083722143 |
00191848091920 |
Weight per package |
1.2099 (lbs/each) |
1.7999 (lbs/each) |
Description |
SEL17 Led Emergency Light White Nicad Battery
Sel Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V Ac;277 V Ac, 0.003 A @ 277 V, 0.78 W, Led Lamp, Ceiling Mount/Wall Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.209 LB
|
ELM2LM12 Led Emergency 220LM 120-347V Bugeye White
The Quantum® Series From Lithonia Lighting® With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.68 (Each) |
$57.84 (Each) |
Carton/Reel |
$51.68 (1 Each) |
$57.84 (1 Each) |
Standard Packaging/Reel |
$310.08 (6 Each) |
$57.84 (1 Each) |
|
amperage rating |
N/A |
- |
Current Rating |
0.003 A @ 277 V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
Thermoplastic |
Thermoplastic |
Number of Lamps |
2 |
2 |
Voltage Rating |
120 V ac;277 V ac |
120/277 |
Wattage |
0.78 W |
0.36 |
|
Color |
White |
White |
color rendering index (cri) |
- |
70 |
color temperature |
- |
5000 |
Finish |
white |
Textured |
Lens Color |
- |
Clear |
Lens Material |
- |
Acrylic |
|
Height |
5-3/8 in;137 mm |
4.68 |
Length |
11-1/8 in;283 mm |
9.72 |
Size |
12.813 IN Length 2.25 IN Width 6.0 IN Height |
- |
Width |
1-3/4 in;45 mm |
3.1 |
|
Construction |
- |
New Construction,Remodel |
Description |
LED EMERGENCY LIGHT WHITE NICAD BATTERY |
LED EMERGENCY 220LM 120-347V BUGEYE WHITE |
extra long description |
CLS SEL17 LED EMERGENCY LIGHT, 17 F |
LITH ELM2L M12 ELM2L |
Features |
The Sure-Lites Emergency Light (SEL) series is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary adjustable accuLED optics, and a nickel cadmium battery. The Patent Pending easy hang feature reduces installation time and cost. |
Contractor Select |
Long Description |
SEL Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V ac;277 V ac, 0.003 A @ 277 V, 0.78 W, LED Lamp, Ceiling Mount/Wall Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.209 lb |
The Quantum® series from Lithonia Lighting® with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most. |
Product Type |
Led Emergency Light, 17 FT Coverage |
Emergency Lighting Unit |
Short Description |
SEL Emergency Light, Nickel Cadmium, White |
- |
Special Features |
Adjustable AccuLED Optics;Patented EZ Hang Feature Facilitates Fast Installation |
- |
|
battery |
Nickel Cadmium |
- |
Battery Type |
Nickel Cadmium (NiCad) |
- |
dimensions |
- |
9.72 x 4.68 x 4.68 |
Fixture Type |
Emergency Light |
Emergency Lighting Unit |
Hardware |
- |
No |
lumens |
N/A |
220 LM |
Maximum Operating Temperature |
- |
40 |
media |
- |
Yes |
Mounting Type |
Ceiling Mount;Wall Mount |
- |
package quantity |
6 CT |
- |
Power Source |
- |
Hardwired |
Standards Met |
UL924 Listed;NFPA 101 Compliant;NEC/OSHA Certified |
- |
Warranty |
- |
5 |
|
Brand |
SURE-LITES |
Lithonia Lighting |
Manufacturers Part Number |
SEL17 |
ELM2L M12 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency |
Emergency Lighting Unit |
|
|
Application |
Lighting;Ceiling or Wall Mounts Application |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation |
environmental conditions |
- |
Indoor,Outdoor |
Frequency Rating |
60 Hz |
- |
Mounting |
Ceiling/Wall Mount |
SURFACE |
standard |
NFPA 101 Compliant;Damp Locations;NEC and CEC Compliant;OSHA Compliant;California Title 20;UL Listed |
C-UL-US,NFPA 101,NFPA 70,NOM,ULCA Title 20 |