Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Robroy/Ecn Korns |
Catalog Number |
EMTELB4X30 |
EMT430 |
Manufacturer Number |
EMTELB4X30X24 |
EMTELB4X30 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Unassigned
|
Classification |
Emt Elbows
|
Emt Elbows
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00784011230242 |
78401102060 |
Weight per package |
14 (lbs/each) |
10.66 (lbs/each) |
Description |
EMTELB4X30 4", 30D Emt Elb
4X30X24 Emt Elbow
|
EMT430 4", 30D Emt Elb
Elbow, Standard Radius; Trade Size 4 Inch; 30 Deg Bend; 16 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$126.56 (Each) |
$126.56 (Each) |
Carton/Reel |
$126.56 (1 Each) |
$126.56 (1 Each) |
Standard Packaging/Reel |
$126.56 (1 Each) |
$126.56 (1 Each) |
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Elbows, Couplings, Nipples, Running Thread - Steel |
Description |
4",30D EMT ELB |
4",30D EMT ELB |
extra long description |
SPECIAL RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL |
- |
Long Description |
4X30X24 EMT ELBOW |
ELBOW, STANDARD RADIUS; TRADE SIZE 4 INCH; 30 DEG BEND; 16 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL |
Product Type |
Elbow |
- |
|
Applicable Standard |
ANSI C80.3 |
ANSI C80.3 |
Bend Angle |
30 DEG |
30 DEG |
Bend Radius |
24 INCH |
16 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
Trade Size - Fractional |
4 |
798 |
|
Brand |
ECN-KORNS |
Robroy/Ecn Korns |
Manufacturers Part Number |
EMTELB4X30X24 |
EMTELB4X30 |
Model |
EMTELB |
EMTELB |
|
Category Description |
EMT ELBOWS |
EMT ELBOWS |
Type |
SPECIAL LARGE RADIUS |
STANDARD RADIUS |
|
Trade Size |
4 INCH |
4 INCH |
Trade Size in inch |
4 |
798 |
|
Approval |
UL 797, CSA C22.2 |
UL 797, CSA C22.2 |