Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
EMTELB4X45 |
EMT445 |
Manufacturer Number |
EMTELB4X45 |
EMTELB4X45 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Emt Elbows
|
Emt Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011020409 |
00784011020409 |
Weight per package |
11.33 (lbs/each) |
11.33 (lbs/each) |
Description |
EMTELB4X45 4", 45D Emt Elb
4X45 Emt Elbow
|
EMT445 4", 45D Emt Elb
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 4 Inch Trade Size; 4 Trade Size In Inch; 4 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle; 16 Inch Bend Radius
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$126.55 (Each) |
$126.55 (Each) |
Carton/Reel |
$126.55 (1 Each) |
$126.55 (1 Each) |
Standard Packaging/Reel |
$126.55 (1 Each) |
$126.55 (1 Each) |
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
4",45D EMT ELB |
4",45D EMT ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL |
Long Description |
4X45 EMT ELBOW |
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; 4 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 45 DEG BEND ANGLE; 16 INCH BEND RADIUS |
Product Type |
Elbow |
Elbow |
|
Applicable Standard |
ANSI C80.3 |
ANSI C80.3 |
Bend Angle |
45 DEG |
45 DEG |
Bend Radius |
16 INCH |
16 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
Trade Size - Fractional |
4 |
4 |
|
Brand |
ECN-KORNS |
EC-KORNS |
Manufacturers Part Number |
EMTELB4X45 |
EMTELB4X45 |
Model |
EMTELB |
EMTELB |
|
Category Description |
EMT ELBOWS |
EMT ELBOWS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
4 INCH |
4 INCH |
Trade Size in inch |
4 |
4 |
|
Approval |
UL 797, CSA C22.2 |
UL 797, CSA C22.2 |