Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Lighting |
Catalog Number |
6100WB |
ERT707WHT |
Manufacturer Number |
6100WB |
ERT707WHT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083743452 |
00662400212874 |
Weight per package |
0.47 (lbs/each) |
0.5 (lbs/each) |
Description |
6100WB 6" Trim White Metal Baffle
Metal Tapered Baffle With Ring, White, Recessed Mount, 9.0 In Length, 8.8 In Width, 3.0 In Height, 0.47 LB
|
ERT707WHT 6" Trim White Metal Baffle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.16 (Each) |
$3.89 (Each) |
Carton/Reel |
$7.16 (1 Each) |
$3.89 (1 Each) |
Standard Packaging/Reel |
$7.16 (1 Each) |
$70.02 (18 Each) |
|
|
Color |
White |
- |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
- |
Height |
3.0 in |
- |
Length |
9.0 in |
- |
Size |
3.25 IN Length 8.5 IN Width 8.9 IN Height |
- |
Width |
8.8 in |
- |
|
Construction |
N/A |
- |
Description |
6" TRIM WHITE METAL BAFFLE |
6" TRIM WHITE METAL BAFFLE |
extra long description |
CLS 6100WB 6" WH METAL TAPERED BAFF |
- |
Features |
6" Tapered metal baffle with two rings narrow and wide. |
- |
Long Description |
Metal Tapered Baffle With Ring, White, Recessed Mount, 9.0 in Length, 8.8 in Width, 3.0 in Height, 0.47 lb |
- |
Product Type |
Baffle Trim |
7" W/Coilex Baffle All Pro |
Short Description |
Metal Tapered Baffle With Ring, Metal, White |
- |
Special Features |
Tapered metal baffle trim with self-flange, Coil springs retention |
- |
|
Fixture Type |
Trim |
- |
for use with |
Recessed Downlighting |
- |
Mounting Type |
Recessed Mount |
- |
|
Brand |
Halo Housings/Trims/Other |
ALL-PRO |
Manufacturers Part Number |
6100WB |
ERT707WHT |
sub brand |
Halo(TM) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
- |
|
|
|
Application |
lighting |
- |
Mounting |
Recessed |
- |
standard |
UL/cULus Listed |