Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Cooper Lighting |
Catalog Number |
B630WWH |
ERT707WHT |
Manufacturer Number |
B630WWH |
ERT707WHT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
-
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
N/A |
00662400212874 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
B630WWH Trim White On White Baffle
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage
|
ERT707WHT 6" Trim White Metal Baffle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.69 (Each) |
$3.89 (Each) |
Carton/Reel |
$5.69 (1 Each) |
$3.89 (1 Each) |
Standard Packaging/Reel |
$273.12 (48 Each) |
$70.02 (18 Each) |
|
Wattage |
>75 W (R/PAR40/PAR38);75 W (R/PAR30);60 W (A19);65 W (BR30) |
- |
|
Base Type |
B6 |
- |
Finish |
Baffle White |
- |
Housing Material |
Aluminum |
- |
|
Height |
7-1/2 in;191 mm |
- |
Length |
6-1/2 in;165 mm |
- |
|
Description |
TRIM WHITE ON WHITE BAFFLE |
6" TRIM WHITE METAL BAFFLE |
Long Description |
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 mm;7-1/2 in Height, Aluminum Housing Material, 165 mm;6-1/2 in Length, Made in USA, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" x 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected IC Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage |
- |
Product Type |
Stepped Baffle |
7" W/Coilex Baffle All Pro |
Short Description |
Stepped Baffle Trim, B6, Fluorescent, 1 CT;48 PK |
- |
Special Features |
Thermally Protected IC Housing;Adjustable Socket Bracket;7-1/2" Height Allows Use In 2" x 8" Joist Construction |
- |
|
bulb type |
Fluorescent |
- |
package quantity |
1 CT;48 PK |
- |
|
|
Brand |
ELITE LIGHTING |
ALL-PRO |
Manufacturers Part Number |
B630WWH |
ERT707WHT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |