Item Comparison: 6150WH, ERT721

Item

6150WH - 6" FRST DM White SF RNG WL - Halo

6150WH
6" FRST DM White SF RNG WL

$18.45 Each

$18.45 (1 Each)

QTY:
Each
Add
ERT721 - 6" Albalite Lens All-Pro Trim W/Reflector Frosted - Cooper Lighting

ERT721
6" Albalite Lens All-Pro Trim W/Reflector Frosted

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 549 13
Vendor Halo Cooper Lighting
Catalog Number 6150WH ERT721
Manufacturer Number 6150WH ERT721
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083743391 00623961051210
Weight per package 0.87 (lbs/each) 1.2 (lbs/each)
Description 6150WH 6" FRST DM White SF RNG WL
Frost Dome Glass Lens, Recessed Mount, 8.375 In Length, 8.0 In Width, 4.375 In Height, 0.87 LB
ERT721 6" Albalite Lens All-Pro Trim W/Reflector Frosted
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.45 (Each) $0.00 (Each)
Carton/Reel $18.45 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $18.45 (1 Each) $0.00 (6 Each)
Material POLYMER -
Style (blank) -
Diameter 6 INCH -
Height 4.375 in -
Length 8.375 in -
Size 8.4 IN Length 4.4 IN Width 8.0 IN Height -
Width 8.0 in -
Construction N/A -
Description 6" FRST DM WHITE SF RNG WL 6" ALBALITE LENS ALL-PRO TRIM W/REFLECTOR FROSTED
extra long description CLS 6150WH 6" FROST LENS SHOWERLIGH -
Features 6" Frosted dome glass lens with plastic self-flange ring, wet location listed for showerlight. -
Long Description Frost Dome Glass Lens, Recessed Mount, 8.375 in Length, 8.0 in Width, 4.375 in Height, 0.87 lb -
Product Type 6" Frost Lens Showerlight, WH Plastic SF 6" Albalite Lens All-Pro Trim W/Refl
Short Description Frost Dome Glass Lens, Recessed Mount -
Special Features Frost etched glass lens -
Fixture Type Trim -
Mounting Type Recessed Mount -
Brand Halo Housings/Trims/Other ALL-PRO
Manufacturers Part Number 6150WH ERT721
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" 6100 and 6200 Trim -
Status - Inactive
Weight 0.87 lb -
Application lighting -
Mounting Recessed -
standard Wet Locations;UL/cULus Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat