Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Lighting |
Catalog Number |
70PS |
ERT721 |
Manufacturer Number |
70PS |
ERT721 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083628247 |
00623961051210 |
Weight per package |
0.916 (lbs/each) |
1.2 (lbs/each) |
Description |
70PS 6" Trim Wet Location and Air-Tite Listed White Tri
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8 In Length, 8.25 In Width, 1.75 In Height, 0.916 LB
|
ERT721 6" Albalite Lens All-Pro Trim W/Reflector Frosted
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.42 (Each) |
$0.00 (Each) |
Carton/Reel |
$30.42 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$182.52 (6 Each) |
$0.00 (6 Each) |
|
|
Color |
White |
- |
Style |
(blank) |
- |
|
Diameter |
8 in;203 mm |
- |
Height |
1.75 in |
- |
Length |
8 in |
- |
Size |
8.0 IN Length 8.25 IN Width 1.75 IN Height |
- |
Width |
8.25 in |
- |
|
Construction |
N/A |
- |
Description |
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI |
6" ALBALITE LENS ALL-PRO TRIM W/REFLECTOR FROSTED |
extra long description |
CLS 70PS GLASS ALBALITE LENS, SHOWE |
- |
Features |
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings. |
- |
Long Description |
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height, 0.916 lb |
- |
Product Type |
Glass Albalite Lens, Shower Lens |
6" Albalite Lens All-Pro Trim W/Refl |
Short Description |
6" Glass Lens, Albalite, White, Wet Location, Air-Tite |
- |
Special Features |
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring |
- |
|
Fixture Type |
Trim |
- |
for use with |
Halo and Other Housings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
cULus Listed |
- |
|
Brand |
HALO |
ALL-PRO |
Manufacturers Part Number |
70PS |
ERT721 |
sub brand |
70 Albalite Lens |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Trim |
- |
|
|
|
Application |
lighting |
- |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed - Wet Location |
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
Call nearest store for Item Price
|