Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
ESXF3AL0SWW2YSDD |
0FL2LEDP250KMV0L |
Manufacturer Number |
ESXF3 ALO SWW2 YS DDB M2 |
OFL2 LED P2 50K MVOLT IS DDBXD |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00196182393266 |
00889804468601 |
Weight per package |
6.48 (lbs/each) |
15 (lbs/each) |
Description |
ESXF3AL0SWW2YSDD 53-100W Led Flood 3K/4K/5K 8500-14000L Yoke & SLPF
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box.
|
0FL2LEDP250KMV0L 114W Led FLD SLPFTR 12154LM
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 114 W, 250 to 400 W (Metal Halide Flood), 70, 12154 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 In Length, 12-5/8 In Width, 13-3/4 In Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$257.99 (Each) |
$407.69 (Each) |
Carton/Reel |
$257.99 (1 Each) |
$407.69 (1 Each) |
Standard Packaging/Reel |
$257.99 (1 Each) |
$407.69 (1 Each) |
|
Current Rating |
- |
0.97 A @ 120 V;0.56 A @ 208 V;0.49 A @ 240 V;0.42 A @ 277 V;0.34 A @ 347 V |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Aluminum |
Die-Cast Aluminum |
Number of Lamps |
1 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120 to 277 v |
Wattage |
100 |
114 W |
|
Color |
Bronze |
Bronze |
Color Rendering Index |
- |
70 |
color rendering index (cri) |
80 |
- |
color temperature |
Variable |
5000 k |
Finish |
Gloss |
Thermoset Powder Coat |
Style |
CONTEMPORARY |
- |
|
Height |
2.84 |
13-3/4 in;34.9 cm |
Length |
16.07 |
13-3/8 in;34 cm |
Size |
16.07 x 8.95 x 2.84 |
- |
Width |
8.95 |
12-5/8 in;32 cm |
|
Description |
53-100W LED FLOOD 3K/4K/5K 8500-14000L YOKE & SLPF |
114W LED FLD SLPFTR 12154LM |
extra long description |
LITH ESXF3 ALO SWW2 YS DDB M2 ESXF3 |
- |
Features |
Contractor Select |
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 16,900 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor as well as slipfitter and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighti |
Long Description |
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the superior illumination you want. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box. |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 114 W, 250 to 400 W (Metal Halide Flood), 70, 12154 lm Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 in Length, 12-5/8 in Width, 13-3/4 in Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 18 lb |
Product Type |
Floodlight |
Floodlight |
Short Description |
- |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 151W, Slipfitter |
Special Features |
Ideal for parking areas, street lighting, walkways and car lots. |
- |
|
average life |
50,000 |
50000 h |
Brightness (Lumens) |
- |
12154 lm |
dimensions |
16.07 x 8.95 x 2.84 |
- |
dimmable |
Yes |
- |
Equivalent Wattage |
- |
250 to 400 W (Metal Halide Flood) |
Fixture Type |
FLOODLIGHT |
Flood Light |
Hardware |
Yes |
- |
ip rating |
- |
IP65 |
lumens |
10,000 LM,10,500 LM,13,600 LM,14,000 LM,14,500 LM,8000 LM,8500 LM |
- |
Maximum Operating Temperature |
35 |
+104 °F;40 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
Mounting Type |
- |
Pole Mount |
package quantity |
- |
36 PL |
pallet quantity |
- |
36 |
Power Rating |
100 |
- |
Power Source |
Hardwired |
- |
Standards Met |
- |
UL Certified;DesignLights Consortium(R) (DLC) Qualified |
Warranty |
5 |
5 yr |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
ESXF3 ALO SWW2 YS DDB M2 |
OFL2 LED P2 50K MVOLT IS DDBXD M2 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
Flood Light |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Sports and Recreation |
Heavy Commercial and Residential |
environmental conditions |
OUTDOOR |
- |
Mounting |
Tenon Slipfitter,Yoke |
POLE |
standard |
C-UL-USDLC Premium |