Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Juno |
Cooper Lighting |
Catalog Number |
TC1 |
ET400ATSB |
Manufacturer Number |
TC1 |
ET400ATSB |
Category |
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00661209700193 |
00080083584093 |
Weight per package |
2.68 (lbs/each) |
2.59 (lbs/each) |
Description |
TC1 4" TC Housing Universals
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 2.68 LB
|
ET400ATSB 4" Can Adj Socket 120V Line Voltage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.75 (Each) |
$14.85 (Each) |
Carton/Reel |
$22.75 (1 Each) |
$14.85 (1 Each) |
Standard Packaging/Reel |
$273.00 (12 Each) |
$14.85 (1 Each) |
|
Lamp Type |
Incandescent |
- |
Number of Lamps |
1 |
- |
Shape |
Round |
- |
Wattage |
75 W |
- |
|
Color |
Unfinished |
- |
Finish |
Galvanized |
- |
fixture material |
steel |
- |
Housing Material |
Aluminum |
- |
|
Height |
5.375 |
- |
Length |
12.125 |
- |
Width |
13.5 |
- |
|
Construction |
New Construction |
- |
Description |
4" TC HOUSING UNIVERSALS |
4" CAN ADJ SOCKET 120V LINE VOLTAGE |
extra long description |
LITH TC1 4IN Incandescent New Const |
- |
Features |
The non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing. |
- |
Long Description |
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 in Aperture Size, 2.68 lb |
- |
Product Type |
Incandescent Airtight Housing |
4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT |
Short Description |
6" Incandescent Airtight Housing, 75W, 120V, Aluminum |
- |
|
dimensions |
13.25 x 12.5 x 5.25 |
- |
Maximum Operating Temperature |
25 |
- |
package quantity |
1 CT;12 PK |
- |
Power Source |
Hardwired |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
JUNO |
COOPER LIGHTING |
Manufacturers Part Number |
TC1 |
ET400ATSB |
sub brand |
Juno(R) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
Housing |
- |
|
|
|
|
Application |
Recessed Residential;Damp Location |
- |
environmental conditions |
Indoor |
- |
Mounting |
Recessed |
- |
standard |
CSA,UL |