Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Scotch |
Catalog Number |
EWDT8 |
2000 |
Manufacturer Number |
EWDT-8 |
7000031684 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201501 - Duct tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00662381706867 |
00054007434030 |
Weight per package |
1.01 (lbs/each) |
0.0842 (lbs/each) |
Description |
EWDT8 2" X 60 Yards Duct Tape
Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
|
2000 Scotch Electricians Duct Tape, 2" X 50yd
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.51 (Each) |
$10.18 (Each) |
Carton/Reel |
$11.51 (1 Each) |
$122.16 (12 Each) |
Standard Packaging/Reel |
$11.51 (1 Each) |
$122.16 (12 Each) |
|
Material |
Poly coated Cloth, Rubber adhesive |
Vinyl |
|
Background Color |
Silver |
Gray |
|
Length |
55 yd |
- |
Size |
Thickness=.030 - Width=.75 - Length=22 feet |
- |
Thickness |
18 mm |
- |
Width |
2 in |
- |
|
Description |
2" X 60 YARDS DUCT TAPE |
ELECTRICIANS DUCT TAPE 2000,2" X 50YD,12/CASE |
extra long description |
NSI EWDT-8 Duct Tape 1.88" 60 YD |
3M 7000031684 Scotch® Electricians |
Features |
Duct Tape Economy 8 Mil. |
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications. |
Long Description |
Duct Tape, Silver, 55 yd Length, 2 in Width, 18 mm Thickness, 1.01 lb |
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 lb |
Product Type |
Duct Tape |
Conduit Mounting |
Short Description |
Duct Tape, Silver, 55 yd |
Conduit Mounting, Vinyl, Gray |
Special Features |
High Quality Unvulcanized Rubber;Conforms to Irregular Shapes and is Flexible to Withstand Expansion and Contraction |
- |
|
Maximum Operating Temperature |
- |
+140 °F |
Minimum Operating Temperature |
- |
-40 °F |
package quantity |
1 ct |
- |
REMOVABILITY |
Yes |
- |
Standards Met |
UL510 |
Ul;CSA |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
Minnesota Mining (3M) |
Manufacturers Part Number |
EWDT-8 |
2000-DUCT-TAPE-DISPLAY |
sub brand |
Easy Wrap(TM) |
Scotch(R) |
|
Category Description |
TAPE |
TAPE |
Type |
Rubber Splicing Tape |
Display |
|
|
Application |
Insulating |
Decorative Lighting;Flood Light;Patio Lamp |
standard |
UL510 |