Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
EYF75 |
EYS21 |
Manufacturer Number |
EYF-75 |
EYS21 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381135122 |
00782274378602 |
Weight per package |
0.86 (lbs/each) |
1.08 (lbs/each) |
Description |
EYF75 3/4" Seal Off Fitting
Conduit Seal Body, 3/4 In Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.5 In Length, 1.38 In Width, Horizontal Mount/Vertical Mount, 0.86 LB/Ea
|
EYS21 3/4" Female Vertical/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.71 (Each) |
$45.74 (Each) |
Carton/Reel |
$248.55 (5 Each) |
$228.70 (5 Each) |
Standard Packaging/Reel |
$1,242.75 (25 Each) |
$228.70 (5 Each) |
|
connection |
Female Threaded |
Female Threaded, Female Threaded |
Material |
Malleable Iron |
- |
|
Finish |
Zinc Electro-Plated Chromate Epoxy Powder Coated |
Electrogalvanized With Aluminum Acrylic Painted |
|
Length |
3.5 in |
- |
Size |
3/4 |
- |
Width |
1.38 in |
- |
|
Description |
3/4" SEAL OFF FITTING |
3/4" FEMALE VERTICAL/HORIZONTAL SEAL OFF |
extra long description |
APP EYF-75 3/4 EXP PROOF SEAL. UN |
CRS-H EYS21 3/4 NPT FEM CST IRON VE |
Features |
- |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
Long Description |
Conduit Seal Body, 3/4 in Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.5 in Length, 1.38 in Width, Horizontal Mount/Vertical Mount, 0.86 lb/EA |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3/4" |
Product Type |
3/4 Exp Proof Seal. Uni |
3/4 NPT Fem CST Iron Vert/Horz Seal FTG |
Short Description |
Conduit Seal Body, 3/4 in, Zinc Electroplated Chromate Epoxy Powder Coated,Horizontal Mount/Vertical Mount |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
Horizontal/Vertical Position |
|
body type |
Conduit Seal |
- |
Connection Type |
Female |
- |
dimensions |
- |
1.5000 IN X 1.5000 IN X 3.6900 IN |
Enclosure Type |
Class I Group A B C D;Class II Group E F G;Class III |
- |
for use with |
Threaded Rigid Metal Conduit and IMC |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
UL MA |
- |
|
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
EYF-75 |
EYS21 |
sub brand |
UNILETS |
- |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting |
Conduit sealing fitting |
|
|
|
Application |
Hazardous Location |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
- |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
standard |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III |
UL 886, CSA C22.2 |