Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EYS51 |
EYS56 |
Manufacturer Number |
EYS51 |
EYS56 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274379302 |
00782274379401 |
Weight per package |
3.53 (lbs/each) |
3.75 (lbs/each) |
Description |
EYS51 1-1/2" Male & Female Hub Vert/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/2"
|
EYS56 1-1/2" Male & Female Hub Vertical Seal Off
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 10-3/4 Cu.In (Vertical);12-1/4 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 3.73 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$199.90 (Each) |
$116.95 (Each) |
Carton/Reel |
$399.80 (2 Each) |
$233.90 (2 Each) |
Standard Packaging/Reel |
$399.80 (2 Each) |
$233.90 (2 Each) |
|
|
Finish |
- |
Electro-Galvanized with Aluminum Acrylic Painted |
|
|
Description |
1-1/2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF |
1-1/2" MALE & FEMALE HUB VERTICAL SEAL OFF |
extra long description |
CRS-H EYS51 1 1/2 NPT FEM CST IRON |
CRS-H EYS56 1 1/2 NPT MALE/FEM IRON |
Features |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. |
Long Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/2" |
Conduit Seal Body, 1-1/2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 10-3/4 cu.in (Vertical);12-1/4 cu.in (Horizontal) Capacity, 1 Hub, 1-1/2 in Hub Size, Horizontal Mount/Vertical Mount, 3.73 lb/EA |
Product Type |
1 1/2 NPT Fem CST Iron Vert/Horz Seal FT |
Conduit Seal Body |
Short Description |
- |
Conduit Seal Body, 1-1/2 in, Male & Femail Hub Vertical |
Special Features |
- |
Explosionproof;Dust Ignitionproof;Rain Tight |
|
body type |
- |
Conduit Seal |
Connection Type |
- |
Male x Female |
dimensions |
2.4400 IN X 2.4400 IN X 5.5000 IN |
2.4400 IN X 2.4400 IN X 5.5000 IN |
Enclosure Type |
- |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
for use with |
- |
Conduit System |
Mounting Type |
- |
Horizontal Mount/Vertical Mount |
package quantity |
- |
2 CT |
Standards Met |
- |
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Cooper Crouse-Hinds |
Manufacturers Part Number |
EYS51 |
EYS56 |
sub brand |
Crouse-Hinds series |
Crouse-Hinds series |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
Conduit sealing fitting |
|
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Hazardous Location |
Capacity |
- |
10-3/4 cu.in (Vertical);12-1/4 cu.in (Horizontal) |