Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
EYS616 |
EYS66 |
Manufacturer Number |
EYS616 |
EYS66 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274277004 |
00781381621212 |
Weight per package |
6 (lbs/each) |
5.6 (lbs/each) |
Description |
EYS616 2" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 19 Cu.In (Vertical);22-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 2 In Hub Size, Horizontal Mount/Vertical Mount, 6 LB/Ea
|
EYS66 2" Male & Female Hub Vertical Seal Off
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$286.96 (Each) |
$108.86 (Each) |
Carton/Reel |
$286.96 (1 Each) |
$544.30 (5 Each) |
Standard Packaging/Reel |
$286.96 (1 Each) |
$544.30 (5 Each) |
|
connection |
Male Threaded, Female Threaded |
Tapered MNPT X Tapered FNPT |
Material |
- |
Grayloy-Iron |
Number of Hubs |
1 |
- |
|
Color |
- |
Gray |
Finish |
Electro-Galvanized with Aluminum Acrylic Painted |
Zinc Electroplate/Chromate/Epoxy Powder Coat |
|
|
Description |
2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF |
2" MALE & FEMALE HUB VERTICAL SEAL OFF |
extra long description |
CRS-H EYS616 2 NPT MALE/FEM CST IRO |
APP EYS66 2 MALE SEAL-OFF |
Features |
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. |
- |
Long Description |
Conduit Seal Body, 2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 19 cu.in (Vertical);22-3/4 cu.in (Horizontal) Capacity, 1 Hub, 2 in Hub Size, Horizontal Mount/Vertical Mount, 6 lb/EA |
UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 2 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT |
Product Type |
Conduit Seal Body |
2 Male Seal-Off |
Short Description |
Conduit Seal Body, 2 in, Electrogalvanized with Aluminum Acrylic Painted, Horizontal Mount/Vertical Mount |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di |
|
body type |
Conduit Seal |
- |
Connection Type |
Male x Female |
- |
dimensions |
3.0000 IN X 3.0000 IN X 6.2500 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
- |
for use with |
Conduit System |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
EYS616 |
EYS66 |
sub brand |
- |
UNILETS |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple |
|
|
|
Application |
Hazardous Location |
For Use With Threaded Rigid Metal Conduit and IMC |
Capacity |
19 cu.in (Vertical);22-3/4 cu.in (Horizontal) |
- |
Enclosure |
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii |
- |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181 |