Item Comparison: EZB2036RBS, GWPBQ2036PR

Item

EZB2036RBS - Ez Box Stocking 20 Wide X 36 High - Eaton

EZB2036RBS
Ez Box Stocking 20 Wide X 36 High

$22.50 Each

$180.00 (8 Each)

QTY:
Each
Add
GWPBQ2036PR - Nema 12/3R Enclosure PRL1A/2A 20X36 - Eaton

GWPBQ2036PR
Nema 12/3R Enclosure PRL1A/2A 20X36

$390.89 Each

$390.89 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 325 45
Vendor Eaton Eaton
Catalog Number EZB2036RBS GWPBQ2036PR
Manufacturer Number EZB2036RBS GWPBQ2036PR
Category Lighting Panelboards - Lighting Panelboard Boxes Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
UNSPSC 39121303 - Electrical boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00782116895922 00782116064014
Weight per package 34 (lbs/each) 87 (lbs/each)
Description EZB2036RBS Ez Box Stocking 20 Wide X 36 High
Panelboard Box, 36.00 In Overall Height, Horizontal Mount, 20 In Overall Width, 5.75 In Overall Depth
GWPBQ2036PR Nema 12/3R Enclosure PRL1A/2A 20X36
Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.50 (Each) $390.89 (Each)
Carton/Reel $22.50 (1 Each) $390.89 (1 Each)
Standard Packaging/Reel $180.00 (8 Each) $390.89 (1 Each)
amperage rating N/A -
Overall Length - 20 in
Description EZ BOX STOCKING 20 WIDE X 36 HIGH NEMA 12/3R ENCLOSURE PRL1A/2A 20X36
extra long description ETN EZB2036RBS EZ Box Stocking 20 w ETN GWPBQ2036PR BOX STOCKING N3R EN
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Panelboard Box, 36.00 in Overall Height, Horizontal Mount, 20 in Overall Width, 5.75 in Overall Depth Enclosure, 20 in Overall Length, 36 in Overall Height, 5 lb
Product Type Ez Box Stocking 20 Wide X 36 High Enclosure
Short Description Panelboard Box, 36.00 in;914.4 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Horizontal Mount Enclosure, 20 x 36 in, NEMA 12/3R
accessory type Panelboard Box -
dimensions 36.0000 IN X 20.0000 IN X 6.5000 IN 36.0000 IN X 20.0000 IN X 6.5000 IN
Enclosure Type - NEMA 12, 3R
for use with Lighting -
media Yes Yes
Mounting Type Horizontal Mount -
Overall Depth 5.75 in;146.1 mm -
Overall Height 36.00 in;914.4 mm 36 in
Overall Width 20 in;508.0 mm -
Made in USA yes -
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number EZB2036RBS GWPBQ2036PR
Category Description Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
Type Accessory Accessory
Weight - 5 lb
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL 67,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat