Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Osram Sylvania |
Catalog Number |
F032V35EC0 |
F032735EC0 |
Manufacturer Number |
FO32/V35/ECO/22437 |
FO32/735/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00046135224379 |
046135219986 |
Weight per package |
0.4207 (lbs/each) |
0.4936 (lbs/each) |
Description |
F032V35EC0 32W T8 48" 3500K 90cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 3500K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic.Vivid Color: High Cri Lamps For Color Critical Applications.
|
F032735EC0 32W T8 48" 3500K 75 Cri Bi-Pin Energy Saving
Lamp, Magnetic Rapid Start; 32 W; 48 Inch Nominal Length; Shape Designation T8; Style 735 Octron 700; Medium 2 Pin Base; Initial Intensity 2800 Lumen; Color Rendering Index 75; Color Temperature 3500 K; Life 20000 HR; Standard Package 30
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.19 (Each) |
$4.12 (Each) |
Carton/Reel |
$3.19 (1 Each) |
$4.12 (1 Each) |
Standard Packaging/Reel |
$95.70 (30 Each) |
$123.60 (30 Each) |
|
Current Rating |
265 mA |
- |
Initial Intensity |
- |
2800 LUMEN |
Lamp Type |
RAPID & INSTANT START |
- |
Shape |
T8 |
- |
Wattage |
32 W |
32 W |
|
Base Type |
Medium Bi-Pin |
Medium 2 Pin |
Color Rendering Index |
90 |
51898 |
color rendering index (cri) |
90 |
- |
color temperature |
3500 |
- |
Color Temperature in Kelvin |
- |
3500 K |
Finish |
Phosphor Coated |
- |
Style |
- |
735 OCTRON 700 |
|
Diameter |
1.098 in;27.9 mm |
- |
Length |
48 in;1219.2 mm |
- |
|
Additional Information |
- |
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, RESIDENTIAL, SHOP, SHOWROOM, SUPER MARKET; CONSTRUCTION STANDARD TUBE |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
32W T8 48" 3500K 90CRI |
32W T8 48" 3500K 75 CRI BI-PIN ENERGY SAVING |
extra long description |
SYL FO32V35ECO/22437 FO32V35ECO 30/ |
- |
Features |
32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 3500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R).VIVID Color: High CRI lamps for color critical applications. |
- |
Long Description |
32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 3500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC.VIVID Color: High CRI lamps for color critical applications. |
LAMP, MAGNETIC RAPID START; 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE 735 OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2800 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 3500 K; LIFE 20000 HR; STANDARD PACKAGE 30 |
Product Type |
FO32V35ECO 30/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI |
- |
Special Features |
Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications |
- |
|
ANSI Ballast Code |
C78.81 |
- |
average life |
22500 h |
- |
Base |
Medium Bipin |
- |
Brightness (Lumens) |
2450 lm |
- |
bulb shape |
T8 |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
2450 |
- |
Nominal Length |
- |
48 INCH |
package quantity |
1 CT;30 PK |
- |
Standards Met |
ANSI C78.81 |
- |
start type |
Rapid Start |
- |
|
|
Brand |
Sylvania (Usc) |
OSRAM SYLVANIA |
Manufacturers Part Number |
F032V35EC0 |
FO32/735/ECO |
sub brand |
Osram |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
MAGNETIC RAPID START |
|
Standard Package |
- |
30 A |
Weight |
0.4207 lb/EA |