Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Sylvania |
Catalog Number |
F032850EC0 |
F032850XPEC0 |
Manufacturer Number |
FO32/850/ECO/22143 |
FO32850XPECO3/22026 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135221439 |
00046135220265 |
Weight per package |
0.45 (lbs/each) |
0.45 (lbs/each) |
Description |
F032850EC0 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
|
F032850XPEC0 32W T8 48" 5000K 85 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Extended Performance (XP) Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.31 (Each) |
$5.46 (Each) |
Carton/Reel |
$3.31 (1 Each) |
$5.46 (1 Each) |
Standard Packaging/Reel |
$99.30 (30 Each) |
$163.80 (30 Each) |
|
amperage rating |
Ballast Dependent |
Ballast Dependent |
Current Rating |
20 A |
- |
Lamp Type |
RAPID & INSTANT START |
RAPID & INSTANT START |
Shape |
T8 |
T8 |
Voltage Rating |
250 V ac |
Ballast Dependent |
Wattage |
32 |
32 |
|
Base Type |
Medium Bi-Pin |
- |
Color Rendering Index |
81 |
- |
color rendering index (cri) |
81 |
85 |
color temperature |
5000 |
5000 |
Finish |
Phosphor Coated |
Phosphor Coated |
|
Diameter |
9/16 in;1.098 in |
- |
Length |
4 ft;48 in |
- |
|
Description |
32W T8 48" 5000K 82 CRI BI-PIN ENERGY SAVING |
32W T8 48" 5000K 85 CRI BI-PIN ENERGY SAVING |
extra long description |
SYL FO32850ECO/22143 FO32850ECO 30/ |
SYL FO32850XPECO3/22026 FO32850XPEC |
Long Description |
32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC |
32W, 48" MOL, T8 OCTRON Extended Performance (XP) fluorescent lamp, 5000K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC3 |
Product Type |
FO32850ECO 30/CS 1/Sku |
FO32850XPECO3 30/CS 1/Sku |
Short Description |
Linear Fluorescent Lamp, Medium 2 Pin, T8, 81 CRI, 32 W |
- |
Special Features |
Fast Acting Characteristics |
- |
|
average life |
36000 h (12 hr on programmed rapid start) |
40000 |
Base |
Medium Bipin |
Medium Bipin |
Brightness (Lumens) |
2950 lm |
- |
bulb shape |
T8 |
- |
package quantity |
30 CA |
- |
start type |
Programmed Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
Ballast Dependent |
|
Brand |
Sylvania (Usc) |
Sylvania (Usc) |
Manufacturers Part Number |
FO32850ECO/22143 |
FO32/850/XP/ECO3/22026 |
sub brand |
OSRAM SYLVANIA |
OCTRON 800 XP ECOLOGIC3 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
FLUORESCENT |
|
|
Application |
Cove;Valance;Recessed Troffer;Strip Light Fixture |
Commercial/Residential |