Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
121248GNK |
F1212T148GVP |
Manufacturer Number |
121248GNK |
F1212T148GVP |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515107201 |
00783510364298 |
Weight per package |
40 (lbs/each) |
52.2 (lbs/each) |
Description |
121248GNK 12X12X48 Wireway
Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 12 In, 12 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Terminatio
|
F1212T148GVP 12X12X48 N1 PNTD FLT CVR STRT SCT
Straight Section Lay-In Flat-Cover Type 1 No Kos, 12X12X48, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$325.34 (Each) |
$316.91 (Each) |
Carton/Reel |
$325.34 (1 Each) |
$316.91 (1 Each) |
Standard Packaging/Reel |
$325.34 (1 Each) |
$316.91 (1 Each) |
|
Cover Type |
Removable Hinged |
- |
Material |
Low-Carbon Steel |
MILD STEEL |
|
Color |
- |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
Powder Coat |
Powder Coated |
|
Height |
12 |
12 |
Length |
48 |
- |
Width |
12 |
12 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel |
- |
Description |
12X12X48 WIREWAY |
12X12X48 N1 PNTD FLT CVR STRT SCT |
extra long description |
UNT 121248GNK N1 HINGED COVER WIREW |
NVENT HOF F1212T148GVP WW, Type 1, |
Features |
- |
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without |
Long Description |
Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 IN, Width: 12 IN, 12 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Terminatio |
Straight Section Lay-in Flat-Cover Type 1 no KOs, 12x12x48, Gray, Steel |
Product Type |
N1 Hinged Cover Wireway No K.O. Powder Coated |
WW, Type 1, Straight Section |
Special Features |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws |
- |
|
ip rating |
- |
IP30 |
Knockouts |
NO |
NO |
|
Brand |
Unity |
Nvent Hoffman |
Manufacturers Part Number |
121248GNK |
F1212T148GVP |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Lay-In Wireway |
Straight Section |
|
Application |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Power Distribution |
Enclosure |
NEMA 1, IP30 |
- |
nema rating |
- |
1 Indoor, electrical protection |
standard |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |