Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
CF18DDE841 |
F18DBX841EC04P |
Manufacturer Number |
CF18DD/E/841/ECO/20668 |
F18DBX/841/ECO4P |
Category |
Fluorescent Lamps -
Compact Fluorescent Integrated
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135206689 |
00043168976015 |
Weight per package |
0.12 (lbs/each) |
0.18 (lbs/each) |
Description |
CF18DDE841 18W DBL CFL T4X2 41K Bipin G24Q-2
Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
F18DBX841EC04P 18W Plug In CFL Double Biax G24Q-2 Base 4100K
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 LM Brightness (Lumens), Non Dimmable, 5.8 In Length, 0.18 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.66 (Each) |
$12.24 (Each) |
Carton/Reel |
$9.66 (1 Each) |
$12.24 (1 Each) |
Standard Packaging/Reel |
$483.00 (50 Each) |
$122.40 (10 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
- |
0.22 A |
Lamp Type |
DULUX D/E |
- |
Shape |
T4X2 |
- |
Voltage Rating |
Ballast Dependent |
100 V |
Wattage |
18 |
18.0 |
|
Base Type |
G24Q-2 4-Pin |
G24Q-2 4-Pin |
Color Rendering Index |
82 |
82 |
color rendering index (cri) |
82 |
82.0 |
color temperature |
4100 |
4100 k |
Finish |
phosphor |
- |
|
|
Description |
18W DBL CFL T4X2 41K BIPIN G24Q-2 |
18W PLUG IN CFL DOUBLE BIAX G24Q-2 BASE 4100K |
extra long description |
SYL CF18DD/E/841/ECO/20668 CF18DDE8 |
GEL F18DBX/841/ECO4P 97601 PLUG IN |
Features |
DULUX 18W double compact fluorescent lamp with 4-pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
- |
Long Description |
DULUX 18W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 lm Brightness (Lumens), Non Dimmable, 5.8 in Length, 0.18 lb/EA |
Product Type |
CF18DDE841ECO 50/CS 1/Sku |
Compact Fluorescent Lamp |
Short Description |
Compact Fluorescent Lamp, 18 W, G24Q-2 4-Pin, 20000 h Life, 4100k |
Compact Fluorescent Lamp, 18 W, G24q-2 4-Pin, 4100k |
Special Features |
For Electronic Ballast |
High Lumen Output |
|
average life |
12000 |
17000 h |
Base |
G24q-2 |
G24q-2 |
Brightness (Lumens) |
1250 lm |
1250 lm |
bulb shape |
T4X2 |
T4 |
lumens |
1,150 |
1250.0 |
package quantity |
50 CA |
50 BD |
Standards Met |
IEC 60901- 2518 |
TCLP Compliant |
start type |
ELECTRONIC RAPID START |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE Current, a Daintree company |
Manufacturers Part Number |
CF18DD/E/841/ECO |
F18DBX/841/ECO4P |
sub brand |
DULUX |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
- |
|
Weight |
0.12 lb/EA |
0.18 lb/EA |
|
Application |
Commercial/Residential |
Retail Display;Hospitality;Office;Restaurant |