Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F20T12CWEC0 |
F20T12CW |
Manufacturer Number |
F20T12/CW/ECO |
F20T12/CW/22078 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168800457 |
00046135220784 |
Weight per package |
0.36 (lbs/each) |
0.37 (lbs/each) |
Description |
F20T12CWEC0 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 20 W, 1150 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 24.0 In Length, Instant;Rapid, 0.36 LB
|
F20T12CW 20W T12 24" Cool White 62 Cri Bi-Pin Fluor Lamp
20W, T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.88 (Each) |
$8.43 (Each) |
Carton/Reel |
$7.88 (1 Each) |
$8.43 (1 Each) |
Standard Packaging/Reel |
$189.12 (24 Each) |
$252.90 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
PREHEAT |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
20.0 |
20 |
|
Base Type |
G13 Medium Bi-pin |
Medium Bi-Pin |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100 k |
4200 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
1.591 in |
Length |
24.0 in |
24 in |
|
Description |
20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP |
20W T12 24" COOL WHITE 62 CRI BI-PIN FLUOR LAMP |
extra long description |
GEL F20T12/CW/ECO 80045 SLIM LINE / |
SYL F20T12/CW/22078 F20T12CW 30/CS |
Features |
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs |
- |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 20 W, 1150 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 24.0 in Length, Instant;Rapid, 0.36 lb |
20W, T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 9000 Avg rated life at 3 hrs/start |
Product Type |
80045 Slim Line / F20 |
F20T12CW 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 20 W |
Linear Fluorescent Lamp, Medium 2 Pin, T12, 60 CRI, 20 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
9000 h |
9000 h |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
1150 lm |
1200 lm |
bulb shape |
T12 |
T12 |
lumens |
1200.0 |
1200 Initial Lumens at 25 Degrees C |
Maximum Operating Temperature |
- |
77 °F |
package quantity |
24 CA |
720 PA |
start type |
Instant Start;Rapid Start |
PREHEAT |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F20T12/CW/ECO |
F20T12/CW |
sub brand |
GE LIGHTING, INC./LAMPS |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.36 lb |
0.37 lb/EA |
|
Application |
Primary |
Commercial/Residential |