Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F25T8SP35EC0 |
F025735EC0 |
Manufacturer Number |
F25T8/SP35/ECO |
FO25/735/ECO/21941 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168457545 |
00046135219412 |
Weight per package |
0.35 (lbs/each) |
0.33 (lbs/each) |
Description |
F25T8SP35EC0 25W T8 36" 3500K 78 Cri Bi-Pin Energy Saving
Ge Ecolux®, 25 WTT, 2080 LM, 3500 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
|
F025735EC0 25W T8 36" 3500K 75 Cri Bi-Pin
OBS21941 25W, 36" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.51 (Each) |
$3.99 (Each) |
Carton/Reel |
$5.51 (1 Each) |
$3.99 (1 Each) |
Standard Packaging/Reel |
$132.24 (24 Each) |
$119.70 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
25.0 |
25 |
|
color rendering index (cri) |
78.0 |
75 |
color temperature |
3500.0 |
3500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.0 |
1 |
Length |
35.78 |
- |
|
Description |
25W T8 36" 3500K 78 CRI BI-PIN ENERGY SAVING |
25W T8 36" 3500K 75 CRI BI-PIN |
extra long description |
GEL F25T8/SP35/ECO 45754 FLUORESCEN |
SYL FO25/735/ECO/21941 FO25735ECO 3 |
Long Description |
GE Ecolux®, 25 WTT, 2080 LM, 3500 KV, 78 CRI, 1 IN Diameter, 35.78 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life |
OBS21941 25W, 36" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
Product Type |
45754 Fluorescent |
FO25735ECO 30/CS 1/Sku |
|
average life |
30000.0 |
30000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
lumens |
2080.0 |
- |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
F25T8/SP35/ECO |
FO25/735/ECO/21941 |
sub brand |
- |
OCTRON 700, Ecologic |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |