Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F25T8SP41EC0 |
F025741EC0 |
Manufacturer Number |
F25T8/SP41/ECO |
21942 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168457569 |
00046135219429 |
Weight per package |
0.35 (lbs/each) |
0.33 (lbs/each) |
Description |
F25T8SP41EC0 25W T8 36" 4100K 78 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, Blue, 25 W, 2080 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.35 LB
|
F025741EC0 25W T8 36" 4100K 75 Cri Bi-Pin Energy Saving
OBS21942 25W, 36" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.51 (Each) |
$3.99 (Each) |
Carton/Reel |
$5.51 (1 Each) |
$3.99 (1 Each) |
Standard Packaging/Reel |
$132.24 (24 Each) |
$119.70 (30 Each) |
|
Voltage Rating |
- |
0 |
Wattage |
25.0 |
25 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color |
Blue |
- |
Color Rendering Index |
78 |
- |
color rendering index (cri) |
78.0 |
75 |
color temperature |
4100 k |
4100 |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
- |
Length |
36.0 in |
- |
|
Description |
25W T8 36" 4100K 78 CRI BI-PIN ENERGY SAVING |
25W T8 36" 4100K 75 CRI BI-PIN ENERGY SAVING |
extra long description |
GEL F25T8/SP41/ECO 45756 FLUORESCEN |
SYLCAN 21942 FO25741ECO 30/CS 1/SKU |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 4100 k, Blue, 25 W, 2080 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, 0.35 lb |
OBS21942 25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
Product Type |
45756 Fluorescent |
FO25741ECO 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 25 W |
- |
|
average life |
30000 h |
30000 |
Base |
Medium Bi-Pin (G13) |
- |
Brightness (Lumens) |
2080 lm |
- |
bulb shape |
T8 |
- |
lumens |
2080.0 |
1.95k |
media |
- |
Yes |
package quantity |
24 CA |
- |
start type |
Instant Start;Rapid Start |
- |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
F25T8/SP41/ECO |
21942 |
sub brand |
GE LIGHTING, INC./LAMPS |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FO25741ECO 30/CS 1/SKU |
|
Manufacturer Status |
- |
Inactive |