Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
CF26DTEIN835EC0 |
F26TBX835AEC0 |
Manufacturer Number |
CF26DT/E/IN/835/ECO/20881 |
F26TBX/835/A/ECO |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135208812 |
00043168976169 |
Weight per package |
0.18 (lbs/each) |
0.25 (lbs/each) |
Description |
CF26DTEIN835EC0 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
F26TBX835AEC0 26W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 3500 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.42 (Each) |
$12.58 (Each) |
Carton/Reel |
$5.42 (1 Each) |
$12.58 (1 Each) |
Standard Packaging/Reel |
$271.00 (50 Each) |
$125.80 (10 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
DULUX T/E |
- |
Shape |
T4 |
- |
Voltage Rating |
Ballast Dependent |
120.0 |
Wattage |
26 |
26.0 |
|
Base Type |
GX24Q-3 4-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82 |
82.0 |
color temperature |
3500 k |
3500.0 |
Finish |
Phosphor Coated |
- |
|
Diameter |
0.500000000000000 |
- |
Length |
5 in;126 mm |
5.2 |
|
Description |
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT |
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT |
extra long description |
SYL CF26DT/E/IN/835/ECO/20881 CF26D |
GEL F26TBX/835/A/ECO 97616 PLUG IN |
Features |
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the |
- |
Long Description |
DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
GE Ecolux®, 26 WTT, 120 V, 1800 LM, 3500 KV, 82 CRI, 5.2 IN Length, GX24q-3 Base, 17000 HR Average Life |
Product Type |
CF26DTEIN835ECO 50/CS 1/Sku |
97616 Plug In CFL |
Short Description |
Compact Fluorescent Lamp, 26 W, Gx24q-3 4-Pin, 4100k |
- |
Special Features |
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation |
- |
|
average life |
16000 h |
17000.0 |
Base |
GX24Q-3;GX24q-3 |
GX24q-3 |
Brightness (Lumens) |
1746 lm |
- |
bulb shape |
T4 |
- |
dimmable |
Yes |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
1,746 |
1800.0 |
package quantity |
50 CA |
- |
Standards Met |
IEC 60901- 3426 |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE Current, a Daintree company |
Manufacturers Part Number |
CF26DT/E/IN/835/ECO |
F26TBX/835/A/ECO |
sub brand |
DULUX |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
- |
|
|
Application |
Commercial;Residential |