Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
FP28835EC0 |
F28T5835WMEC0 |
Manufacturer Number |
FP28/835/ECO/20901 |
F28T5/835/WM/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135209017 |
00043168716437 |
Weight per package |
0.27 (lbs/each) |
0.26 (lbs/each) |
Description |
FP28835EC0 28W 48" 3500K T5 Mini Bipin Fluor Lamp
28W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
F28T5835WMEC0 *Delisted* 26W T5 3500K 85cri
Ge Ecolux®, 26 WTT, 2900 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 25000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.88 (Each) |
$15.88 (Each) |
Carton/Reel |
$9.88 (1 Each) |
$15.88 (1 Each) |
Standard Packaging/Reel |
$395.20 (40 Each) |
$635.20 (40 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
PROGRAMMED RAPID START |
- |
Shape |
T5 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
28 |
26.0 |
|
color rendering index (cri) |
85 |
85.0 |
color temperature |
3500 |
3500.0 |
Finish |
Phosphor Coated |
- |
|
Diameter |
0.625 |
0.625 |
Length |
- |
45.2 |
|
Description |
28W 48" 3500K T5 MINI BIPIN FLUOR LAMP |
*DELISTED* 26W T5 3500K 85CRI |
extra long description |
SYL FP28/835/ECO/20901 FP28835ECO 4 |
GEL F28T5/835/WM/ECO 71643 FLUORESC |
Long Description |
28W, T5 PENTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
GE Ecolux®, 26 WTT, 2900 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 25000 HR Average Life |
Product Type |
FP28835ECO 40/CS 1/Sku |
71643 Fluorescent |
|
average life |
25000 |
25000.0 |
Base |
Miniature Bipin |
Miniature Bi-Pin (G5) |
lumens |
2600 Initial Lumens at 25 Degrees C |
2900.0 |
start type |
Programmed Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
FP28/835/ECO/20901 |
F28T5/835/WM/ECO |
sub brand |
PENTRON |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Application |
Commercial/Residential |
Energy Saving |