Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F30T12CWRSEC0 |
F30T12CWRS |
Manufacturer Number |
F30T12/CW/RS/ECO |
F30T12/CW/RS/23476 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168800846 |
00046135234767 |
Weight per package |
0.52 (lbs/each) |
0.66 (lbs/each) |
Description |
F30T12CWRSEC0 *Delisted* 30W T12 36" CW 60 Cri Bi-Pin Rapid STRT
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 H Average Life, 4100 K, Cool White, 30 W, 2200 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 36.0 In Length, Rapid, 1.86 LB
|
F30T12CWRS 30W T12 36" Cool White 60 Cri Bi-Pin Rapid Start
30W, T12 Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 18000 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.95 (Each) |
$8.28 (Each) |
Carton/Reel |
$5.95 (1 Each) |
$8.28 (1 Each) |
Standard Packaging/Reel |
$142.80 (24 Each) |
$248.40 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RAPID START |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
30 W |
30 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color |
Cool White |
- |
Color Rendering Index |
60 |
- |
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100 k |
4200 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
1.5 in |
Length |
36.0 in |
- |
|
Description |
*DELISTED* 30W T12 36" CW 60 CRI BI-PIN RAPID STRT |
30W T12 36" COOL WHITE 60 CRI BI-PIN RAPID START |
extra long description |
GEL F30T12/CW/RS/ECO 80084 FLUORESC |
SYL F30T12/CW/RS/23476 F30T12CWRS 3 |
Features |
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs |
- |
Long Description |
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 h Average Life, 4100 k, Cool White, 30 W, 2200 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 36.0 in Length, Rapid, 1.86 lb |
30W, T12 rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI, 18000 Avg rated life at 3 hrs/start |
Product Type |
Linear Fluorescent Lamp |
F30T12CWRS 30/CS 1/Sku |
Short Description |
Linear Fluorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 30 W |
- |
Special Features |
- |
COOL WHITE |
|
average life |
18000 h |
18000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
2200 lm |
- |
bulb shape |
T12 |
- |
lumens |
2200.0 |
2200 Initial Lumens at 25 Degrees C |
package quantity |
24 CA |
- |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
F30T12/CW/RS/ECO |
F30T12/CW/RS/23476 |
sub brand |
GE LIGHTING, INC./LAMPS |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
Primary |
Commercial/Residential |