Nacogdoches |
0 |
24 |
All Stores |
|
|
|
Vendor |
Sylvania |
Tungsram |
Catalog Number |
F032841EC0 |
F32T8841PR0EC |
Manufacturer Number |
FO32/841/ECO/21781 |
F32T8841PR0EC |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135217814 |
00043168635486 |
Weight per package |
0.45 (lbs/each) |
0.47 (lbs/each) |
Description |
F032841EC0 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
|
F32T8841PR0EC *Delisted* 32W T8 48" 4100K 85 Cri
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 85, 20000 H Average Life, 4100 K, 32 W, 2950 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Rapid, 0.47 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.26 (Each) |
$3.76 (Each) |
Carton/Reel |
$3.26 (1 Each) |
$3.76 (1 Each) |
Standard Packaging/Reel |
$97.80 (30 Each) |
$135.36 (36 Each) |
|
amperage rating |
Ballast Dependent |
- |
Shape |
T8 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
32 |
32 W |
|
Base Type |
Medium Bi-Pin |
Medium Bi-Pin (G13) |
Color Rendering Index |
85 |
85 |
color rendering index (cri) |
85 |
85 W |
color temperature |
4100 k |
4100 k |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
1.098 in;27.90 mm |
1.0 in |
Length |
47.780 in;1213.61 mm |
48.0 in |
|
Description |
32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING |
*DELISTED* 32W T8 48" 4100K 85 CRI |
extra long description |
SYL FO32841ECO/21781 FO32841ECO 30/ |
GEL F32T8/841/PRO/EC 63548 SLIM LIN |
Long Description |
32W, 48" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC |
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 85, 20000 h Average Life, 4100 k, 32 W, 2950 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Rapid, 0.47 lb/EA |
Product Type |
FO32841ECO 30/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
FLuorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W |
Linear Fluorescent Lamp, Medium Bipin (G13), T8, 85 CRI, 32 W |
|
ANSI Ballast Code |
C78.81 – 2014 |
- |
average life |
30000 h |
20000 h |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
- |
2950 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
- |
2.925k lm |
package quantity |
1 CT;30 PK |
36 PK |
Standards Met |
ANSI C78.81 – 2014 |
- |
start type |
Instant Start;Rapid Start |
Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
TUNGSRAM |
Manufacturers Part Number |
FO32841ECO/21781 |
F32T8/841/PRO/EC |
sub brand |
OCTRON 800, ECOLOGIC |
ProLineâ„¢ |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Weight |
0.45 lb |
0.47 lb/EA |
|
Application |
Commercial/Residential |
Primary |