Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Osram Sylvania |
Catalog Number |
F32T8SPP30EC0 |
F032735EC0 |
Manufacturer Number |
F32T8SPP30EC0 |
FO32/735/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00043168663472 |
046135219986 |
Weight per package |
0.56 (lbs/each) |
0.4936 (lbs/each) |
Description |
F32T8SPP30EC0 *Delisted* 32W T8 48" 3000K 80cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 3000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
|
F032735EC0 32W T8 48" 3500K 75 Cri Bi-Pin Energy Saving
Lamp, Magnetic Rapid Start; 32 W; 48 Inch Nominal Length; Shape Designation T8; Style 735 Octron 700; Medium 2 Pin Base; Initial Intensity 2800 Lumen; Color Rendering Index 75; Color Temperature 3500 K; Life 20000 HR; Standard Package 30
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.59 (Each) |
$4.12 (Each) |
Carton/Reel |
$3.59 (1 Each) |
$4.12 (1 Each) |
Standard Packaging/Reel |
$129.24 (36 Each) |
$123.60 (30 Each) |
|
Initial Intensity |
- |
2800 LUMEN |
Wattage |
32 W |
32 W |
|
Base Type |
Pin/Plug-In G13 |
Medium 2 Pin |
Color Rendering Index |
80 |
51898 |
color rendering index (cri) |
80 C |
- |
color temperature |
3000 k |
- |
Color Temperature in Kelvin |
- |
3500 K |
Housing Material |
Soda Lime Glass |
- |
Style |
- |
735 OCTRON 700 |
|
Diameter |
1.0 in |
- |
Length |
48.0 in |
- |
|
Additional Information |
- |
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, RESIDENTIAL, SHOP, SHOWROOM, SUPER MARKET; CONSTRUCTION STANDARD TUBE |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
*DELISTED* 32W T8 48" 3000K 80CRI |
32W T8 48" 3500K 75 CRI BI-PIN ENERGY SAVING |
extra long description |
GEL F32T8/SPP30/ECO 66347 SLIM LINE |
- |
Long Description |
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 3000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA |
LAMP, MAGNETIC RAPID START; 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE 735 OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2800 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 3500 K; LIFE 20000 HR; STANDARD PACKAGE 30 |
Product Type |
Linear Fluorescent Lamp |
Linear Fluorescent Lamp |
Short Description |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K |
- |
|
average life |
30000 h |
- |
Base |
Medium Bi-Pin (G13) |
- |
Brightness (Lumens) |
2900 lm |
- |
bulb shape |
T8 |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
2.9k lm |
- |
Minimum Operating Temperature |
+10 °C |
- |
Nominal Length |
- |
48 INCH |
package quantity |
1 CT;36 PK |
- |
start type |
Instant Start;Rapid Start |
- |
|
Brand |
TUNGSRAM |
OSRAM SYLVANIA |
Manufacturers Part Number |
F32T8/SPP30/ECO |
FO32/735/ECO |
sub brand |
GE® |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
MAGNETIC RAPID START |
|
Standard Package |
- |
30 A |
Weight |
0.56 lb/EA |