Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
F032835EC0 |
F32T8SPP35EC0 |
Manufacturer Number |
FO32/835/ECO/21779 |
F32T8/SPP35/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135217791 |
00043168663489 |
Weight per package |
0.42 (lbs/each) |
0.56 (lbs/each) |
Description |
F032835EC0 32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
|
F32T8SPP35EC0 *Delisted* 32W T8 48" 3500K 80 Cri
Gel F32T8/SPP35/Eco 66348 Slim Line
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.68 (Each) |
$3.39 (Each) |
Carton/Reel |
$170.40 (30 Each) |
$3.39 (1 Each) |
Standard Packaging/Reel |
$170.40 (30 Each) |
$122.04 (36 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
RAPID & INSTANT START |
- |
Shape |
T8 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
32 |
32 |
|
Base Type |
Medium Bi-Pin |
Pin/Plug-In G13 |
Color Rendering Index |
85 |
80 |
color rendering index (cri) |
85 |
80 |
color temperature |
3500 k |
3500.0 |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
1.098 in |
1.0 |
Length |
48 in |
48 |
|
Description |
32W T8 48" 3500K 82 CRI BI-PIN ENERGY SAVING |
*DELISTED* 32W T8 48" 3500K 80 CRI |
extra long description |
SYL FO32835ECO/21779 FO32835ECO 30/ |
- |
Long Description |
32W, 48" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC |
GEL F32T8/SPP35/ECO 66348 SLIM LINE |
Product Type |
FO32835ECO 30/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 3500K |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K |
|
average life |
30000 h |
30000.0 |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
2950 lm |
2900 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
- |
2.9k |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
30 EA |
1 CT;36 PK |
start type |
Magnetic Rapid Start |
Instant Start;Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
TUNGSRAM |
Manufacturers Part Number |
FO32835ECO/21779 |
F32T8/SPP35/ECO |
sub brand |
OSRAM SYLVANIA |
GE?® |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
0.42 lb/EA |
0.56 lb/EA |
|
Application |
Commercial/Residential |
Full Wattage |