Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge |
Catalog Number |
F54WT5835EC0 |
F32T8SPX30EC0 |
Manufacturer Number |
F54W/T5/835/ECO |
F32T8/SPX30/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00043168467605 |
04316825611 |
Weight per package |
0.5 (lbs/each) |
0.56 (lbs/each) |
Description |
F54WT5835EC0 54W T5 48" 3500K Mini Bi-Pin 85 Cri Fluor Lamp
Ge Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
|
F32T8SPX30EC0 *Delisted* 32W T8 48" 3000K 86 Cri Bi-Pin
Linear Fluorescent Lamp, Instant Start, Rapid Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 21000 HR (3 HR Instant Start), 30000 HR (3 HR Rapid Start) Life In Hour
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$7.24 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$289.60 (40 Each) |
$0.00 (1 Each) |
|
Initial Intensity |
- |
2950 LUMEN |
Wattage |
54.0 |
32 W |
|
Base Type |
- |
G13 MEDIUM 2 PIN |
Color Rendering Index |
- |
85 mm |
color rendering index (cri) |
85.0 |
- |
color temperature |
3500.0 |
- |
Color Temperature in Kelvin |
- |
3000 K |
Style |
- |
RE 830 PHOSPHOR |
|
Diameter |
0.625 |
- |
Length |
45.2 |
- |
|
Additional Information |
- |
MEAN INTENSITY 2800 LUMEN |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
54W T5 48" 3500K MINI BI-PIN 85 CRI FLUOR LAMP |
*DELISTED* 32W T8 48" 3000K 86 CRI BI-PIN |
extra long description |
GEL F54W/T5/835/ECO 46760 FLUORESCE |
- |
Long Description |
GE Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life |
LINEAR FLUORESCENT LAMP, INSTANT START, RAPID START TYPE; 48 INCH NOMINAL LENGTH; 48 NOMINAL LENGTH IN INCH; 36 STANDARD PACKAGE; 32 W WATTAGE; G13 MEDIUM 2 PIN BASE TYPE; 21000 HR (3 HR INSTANT START), 30000 HR (3 HR RAPID START) LIFE IN HOUR |
Product Type |
46760 Fluorescent |
Linear Fluorescent Lamp |
|
average life |
30000.0 |
- |
Base |
Miniature Bi-Pin (G5) |
- |
Initial Intensity in Lumen |
- |
800 Lb (Vertical), 125 Lb (Longitudinal/Transverse) |
lumens |
5000.0 |
- |
Nominal Length |
- |
48 INCH |
Nominal Length in ft |
- |
798 |
Nominal Length in inch |
- |
72513 |
|
Brand |
GE Current, a Daintree company |
GE |
Manufacturers Part Number |
F54W/T5/835/ECO |
F32T8/SPX30/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
INSTANT START, RAPID START |
|
|
|
Application |
Full Wattage |
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
Call nearest store for Item Price
|