Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge |
Catalog Number |
FP54835H0EC0 |
F32T8SPX30EC0 |
Manufacturer Number |
FP54/835/HO/ECO/20904 |
F32T8/SPX30/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00046135209048 |
04316825611 |
Weight per package |
0.27 (lbs/each) |
0.56 (lbs/each) |
Description |
FP54835H0EC0 T5 48" Mini Bipin High Output Fluorescent Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
F32T8SPX30EC0 *Delisted* 32W T8 48" 3000K 86 Cri Bi-Pin
Linear Fluorescent Lamp, Instant Start, Rapid Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 21000 HR (3 HR Instant Start), 30000 HR (3 HR Rapid Start) Life In Hour
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.83 (Each) |
$0.00 (Each) |
Carton/Reel |
$4.83 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$193.20 (40 Each) |
$0.00 (1 Each) |
|
amperage rating |
Ballast Dependent |
- |
Initial Intensity |
- |
2950 LUMEN |
Lamp Type |
PROGRAMMED RAPID START |
- |
Shape |
T5 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
54 |
32 W |
|
Base Type |
- |
G13 MEDIUM 2 PIN |
Color Rendering Index |
- |
85 mm |
color rendering index (cri) |
85 |
- |
color temperature |
3500 |
- |
Color Temperature in Kelvin |
- |
3000 K |
Finish |
Phosphor Coated |
- |
Style |
- |
RE 830 PHOSPHOR |
|
|
Additional Information |
- |
MEAN INTENSITY 2800 LUMEN |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
T5 48" MINI BIPIN HIGH OUTPUT FLUORESCENT LAMP |
*DELISTED* 32W T8 48" 3000K 86 CRI BI-PIN |
extra long description |
SYL FP54/835/HO/ECO/20904 FP54835HO |
- |
Long Description |
54W, T5 PENTRON high output (HO) fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
LINEAR FLUORESCENT LAMP, INSTANT START, RAPID START TYPE; 48 INCH NOMINAL LENGTH; 48 NOMINAL LENGTH IN INCH; 36 STANDARD PACKAGE; 32 W WATTAGE; G13 MEDIUM 2 PIN BASE TYPE; 21000 HR (3 HR INSTANT START), 30000 HR (3 HR RAPID START) LIFE IN HOUR |
Product Type |
FP54835HOECO 40/CS 1/Sku |
Linear Fluorescent Lamp |
|
average life |
30000 |
- |
Base |
Miniature Bipin |
- |
Initial Intensity in Lumen |
- |
800 Lb (Vertical), 125 Lb (Longitudinal/Transverse) |
lumens |
4450 Initial Lumens at 25 Degrees C |
- |
Nominal Length |
- |
48 INCH |
Nominal Length in ft |
- |
798 |
Nominal Length in inch |
- |
72513 |
start type |
Programmed Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE |
Manufacturers Part Number |
FP54/835/HO/ECO/20904 |
F32T8/SPX30/ECO |
sub brand |
PENTRON |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
INSTANT START, RAPID START |
|
|
|
Application |
Commercial/Residential |
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
Call nearest store for Item Price
|